5837112 - 2-1/8D Handy BX W/1/2 Ko

Steel City

  • $5.63 (Each)
  • $5.63 (Each)

  • $281.34 (Per 50)

  • $562.68 (Per 100)

In-Stock: 28 available locally (Russellville, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
5837112
Manufacturer
Steel City
Manufacturer's Part Number
58371 1/2
Description
2-1/8D Handy BX W/1/2 Ko
Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 52.38 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Handy Boxes
UNSPSC
39121310 - Utility boxes
UPC/EAN/GTIN
785991179507 / 5415022284881 / 00785991179507
Weight per unit
0.524 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$281.34 (Per 50)
Stock Availability
Russellville
28 (Check another store)
Little Rock
59
All Stores
2,059
Resources
Images
 
 
5837112 - Small Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
 
5837112 - Large Image
360 Images
 
 
5837112 - 360 Image
Attachments
 
 
5837112 - Specification Sheet
Other Links
 
 
5837112 - Other
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
2-1/8 in
Size
4 Inches Length x 2-1/8 Inches Width x 2-1/8 Inches Depth
Descriptions
Product Type
Utility Box
Long Description
Utility Box, Pre-Galvanized, Silver, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 6 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 52.38 lb/100
Features
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Short Description
Utility Box, 14.5 cu. in, Silver, 1 Gang w/ 3/4" KO
Special Features
Factory Provided Raised Ground Screw Location
Description
2-1/8D HANDY BX W/1/2 KO
extra long description
ABB 58371 1/2 1GNG UTIL BX,STL,14.5
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
6
Mounting Type
Vertical Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
true
Manufacturer Information
Manufacturers Part Number
58371 1/2
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991179507
UPC
785991179507
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility Boxes
Packaging
Weight
52.38 lb/100
Weight per each
0.524
Carton
50
Uses, Certifications, and Standards
Capacity
14.5 cu.in
Application
Conduit
standard
UL E2969 / UL E2969
These alternate items can be purchased instead of 5837112.
Jump To:

Similar Items

Similar items are close alternatives to 5837112, though they may not be 100% alike.

Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Ent...
  • Our Part #: TP604
  • Prosper Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP604
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($204.36) ·
TP604 - Crouse-Hinds

Prosper Availability: In Stock

Total Availability: In Stock

Book Price

$4.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5837112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SS61/2 Appleton Electric n/a
4SSL1/2-DR Appleton Electric 00687855501847
TP604 Eaton Crouse-Hinds 00786189106046
G19282 Garvin Industries 00785592282002
HDB-1-50 Orbit Industries 00835243010963
4SSL12 O-Z Gedney 00687855752850
670 Raco 00783936010304
670RAC Raco 00050169906705
5837112 Thomas & Betts 00785991179507
10412 Thomas & Betts n/a
104-1/2 Thomas & Betts n/a
104-W-1/2 Thomas & Betts 00781720041794

* All prices subject to change.