551511234 - 4X1-1/2 Ex RNG W/1/2&3/4 Ko

Steel City

  • $9.98 (Each)
  • $9.98 (Each)

  • $249.46 (Per 25)

  • $997.85 (Per 100)

In-Stock: 21 available locally (Benton, AR) (change location)
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
551511234
Manufacturer
Steel City
Manufacturer's Part Number
55151 1/2 3/4
Description
4X1-1/2 Ex RNG W/1/2&3/4 Ko
Octagon Box Extension Ring, Steel, Silver, 4 In Length, 4 In Width, 0.375 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991176056 / 5415022284928 / 00785991176056
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.98 (Each)
Carton
$249.46 (Per 25)
Stock Availability
Benton
21 (Check another store)
Little Rock
42
All Stores
297
Resources
Images
 
 
551511234 - Small Image
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Large Image
 
551511234 - Large Image
360 Images
 
 
551511234 - 360 Image
Attachments
 
 
551511234 - Specification Sheet
Other Links
 
 
551511234 - Other
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
Steel
Shape
Octagon
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
4 in
Width
4 in
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Description
4X1-1/2 EX RNG W/1/2&3/4 KO
Product Type
Octagon Box Extension Ring
Long Description
Octagon Box Extension Ring, Steel, Silver, 4 in Length, 4 in Width, 0.375 lb/EA
Features
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction.
Short Description
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO
extra long description
ABB 55151 1/2 3/4 4 OCT BX EXT RIN
Construction
Drawn
Additional Information
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
55151 1/2 3/4
GTIN
00785991176056
UPC
785991176056
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Extension Rings
Packaging
Weight
0.375 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 551511234.
Jump To:

Similar Items

Similar items are close alternatives to 551511234, though they may not be 100% alike.

Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (N...
  • Our Part #: TP286
  • Benton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP286
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($424.72) ·
TP286 - Crouse-Hinds

Benton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.49

Each

QTY:
Each
Add
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, ...
  • Our Part #: 40ESPL
  • Benton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4OE-SPL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,477.41) ·
40ESPL - Appleton/Oz Gedney

Benton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 551511234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP286 Eaton Crouse-Hinds 00786189102864
4OE-SPL O-Z Gedney 00687855750504
130 Raco 00050169001301
551511234 Thomas & Betts 00785991176056
4-OD-EXT-SPL Thomas & Betts 00781720001927
4-OW-EXT-SPL Thomas & Betts 00781720055401
EG412 Topaz 00751338867161

* All prices subject to change.

Begin Live Chat