54951BE - 2/0 35KV Lug

Color-Keyed

  • $10.45 (Each)
  • $10.45 (Each)

  • $52.25 (Per 5)

  • $261.27 (Per 25)

  • $1,045.08 (Per 100)
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
54951BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54951BE
Description
2/0 35KV Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210190297 / 5414363144595 / 00786210190297
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.45 (Each)
Carton
$52.25 (Per 5)
Standard Packaging
$261.27 (Per 25)
Resources
Images
 
 
54951BE - Large Image
 
54951BE - Large Image
 
54951BE - Large Image
 
54951BE - Large Image
 
54951BE - Large Image
 
54951BE - Small Image
360 Images
 
 
54951BE - 360 Image
Attachments
 
 
54951BE - Specification Sheet
Other Links
 
 
54951BE - Other
 
54951BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Black (Die Color)
Color
Black
Dimensions and Weight
Overall Length
2.60 in
Descriptions
Description
2/0 35KV LUG
Product Type
Compression Lug
Long Description
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
2/0 AWG Compression Lug, Non-Insulated, 2.60 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54951BE CU TP 1HL LUG LONG BRL
Additional Information
Maximum Conductor Size
2/0 AWG
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
5 CT;25 PK
Stud Size
1/2 in
Cable Size
2/0 AWG
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
54951BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210190297
UPC
786210190297
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.08 lb/EA
Weight per each
0.075
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54951BE.
Jump To:

Similar Items

Similar items are close alternatives to 54951BE, though they may not be 100% alike.

Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper...
  • Our Part #: L2048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L2048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($275.12) ·
L2048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.00

Each

QTY:
Each
Add
2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L20N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($314.99) ·
L20N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.60

Each

QTY:
Each
Add
2/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, ...
  • Our Part #: YA26N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA26N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.32) ·
YA26N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54951BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA26-N Burndy 00781810018897
YAV25TC12FXB Burndy 00781810105511
YAZ26TC12 Burndy 00781810240038
VHCL2/012 Hubbell Power Systems n/a
VHCL2012 Hubbell Power Systems 00096359337805
L-2048 NSi Industries 00662381034090
BBLU 2/0S1 Penn-Union n/a
54460 Thomas & Betts 00786210544601
54951BE Thomas & Betts 00786210190297
L2/048 Thomas & Betts n/a
L2048 Thomas & Betts 00783786738830
YA26N Burndy 78181001889
CLNS-2/0-12 ILSCO 78366963706
CLWS-2/0-12 ILSCO 78366963707
LCB2/0-12-X Panduit 07498338240
54951BEPH Thomas & Betts 00786210744933

* All prices subject to change.

Begin Live Chat