YA26N - 2/0 Cu 1H Long Nema Lug

Burndy

  • $24.32 (Each)
  • $24.32 (Each)
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
YA26N
Manufacturer
Burndy
Manufacturer's Part Number
YA26N
Description
2/0 Cu 1H Long Nema Lug
2/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810018897 / 00781810018897
Weight per unit
0.0009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.32 (Each)
Resources
Images
 
 
YA26N - Small Image
 
YA26N - Large Image
Brochures
 
 
YA26N - Brochure
Other Links
 
 
YA26N - Other
 
YA26N - Other
 
YA26N - Other
Attachments
 
 
YA26N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
extra long description
BUR YA26N 2/0 CU 1-HOLE LONG NEMA
Product Type
Terminal
Description
2/0 CU 1H LONG NEMA LUG
Long Description
2/0 AWG CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 13 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 13, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Wire Strip Length: 1-9/16 IN, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W26VT, W26RT, X26RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W26VT, W26RT, X26RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U26RT Die, (2), Y46 Tool, U26RT Die With PUADP-1 Adapter, (2), Color Code: Black
Additional Information
Die Index
13
pallet quantity
22200
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA26N
GTIN
00781810018897
UPC
781810018897
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.0009
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA26N.
Jump To:

Cross Referenced

These items are similar to YA26N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ26TC12 Burndy 781810240038
YA26N Burndy 00781810018897
YAV25TC12FXB Burndy 00781810105511
YA26-N Burndy 781810018897
CCB2/0-50 Galvan Industries 00632591710596
L2048 Greaves 00784491411452
VHCL2012 Hubbell Power Systems 96359337805
VHCL2/012 Hubbell Power Systems n/a
CLNS2012 ILSCO 783669637069
CLWS2012 ILSCO 783669637076
CLNS-2/0-12 ILSCO 78366963706
CLWS-2/0-12 ILSCO 78366963707
L-2048 NSi Industries 662381034090
L2048 NSi Industries 00662381034090
LCB2012X Panduit 74983382408
LCB2/012X Panduit n/a
LCB2/0-12-X Panduit 07498338240
BBLU20S1 Penn-Union 785037215961
BBLU 2/0S1 Penn-Union n/a
54460 Thomas & Betts 786210544601
54951BEPH Thomas & Betts 786210744933
54951BE Thomas & Betts 786210190297
L2048 Thomas & Betts 783786738830
L2/048 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat