54880BE - SHT Bar 750 2H Comp Lug

Color-Keyed

  • $64.62 (Each)
  • $64.62 (Each)

  • $387.74 (Per 6)

  • $6,462.38 (Per 100)
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
54880BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54880BE
Description
SHT Bar 750 2H Comp Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 750 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898117 / 5414363111016 / 00786210898117
Weight per unit
0.948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.62 (Each)
Carton
$387.74 (Per 6)
Resources
360 Images
 
 
54880BE - 360 Image
Images
 
 
54880BE - Small Image
 
54880BE - Large Image
 
54880BE - Large Image
 
54880BE - Large Image
Other Links
 
 
54880BE - Other
 
54880BE - Other
Attachments
 
 
54880BE - Specification Sheet
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Black
Descriptions
Description
SHT BAR 750 2H COMP LUG
Product Type
Cu TP 2HL Lug Longbrl 750 1/2B BLK
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 750 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
extra long description
ABB 54880BE CU TP 2HL LUG LONGBRL 7
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
750 kcmil
Manufacturer Information
Manufacturers Part Number
54880BE
Brand
COLOR-KEYED
GTIN
00786210898117
UPC
786210898117
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.948
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54880BE.
Jump To:

Similar Items

Similar items are close alternatives to 54880BE, though they may not be 100% alike.

2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Ho...
  • MFR Part #: L750N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($195.08) ·
L750N - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$65.03

Each

QTY:
Each
Add
Copper Compression Lug, 2 Hole W/O Inspection Window, 750 Kcmil, 1/2" Stud, 1-3/...
  • MFR Part #: YA392N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($683.04) ·
YA392N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$113.84

Each

QTY:
Each
Add
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barr...
  • MFR Part #: LCC750-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($182.55) ·
LCC750126 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$30.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54880BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31172 3M Electrical Products 00054007127093
YA392N ABB Low Voltage Products n/a
YA39-2N Burndy 00781810522356
YA392N Burndy 78181052235
YAZ39-2N Burndy 00781810208632
YAZ392N Burndy 78181020863
DPL752N DOSSERT n/a
L-750-N Greaves 00784491400500
CHL750BN Hubbell Power Systems 00096359299080
CHL750BNTT Hubbell Power Systems 00096359299097
VHCL75012BN Hubbell Power Systems 00096359338277
CCBL75050 Ideal Industries n/a
88-684 Ideal Industries n/a
CLND-700-12-134 ILSCO 00783669648829
CLND70012134 ILSCO n/a
CLNF75012134 ILSCO 00783669651447
CRA750L2 ILSCO n/a
CRA-750L2 ILSCO n/a
CLND-750-12-134 ILSCO 00783669649543
L750N NSi Industries 00662381035196
LCC750-12-6 Panduit 00074983902750
LCCX500-12-6 Panduit 00074983437931
LCCX500126 Panduit n/a
BBLU 075D Penn-Union 00785037216708
BBLU075D Penn-Union 78503721670
25LL12 TE Connectivity n/a
75LL12 TE Connectivity n/a
54487 Thomas & Betts 00786210544878
54880BE Thomas & Betts 00786210898117
L750-N Thomas & Betts 00783786739455
54880 Thomas & Betts n/a
58884BE Thomas & Betts 00786210819402
L750N Thomas & Betts n/a
LCN-75 Thomas & Betts 00783786032525
LCN750 Thomas & Betts n/a
S989143 Thomas & Betts n/a
54879BE Thomas & Betts 00786210988054
54880BELP Thomas & Betts 78621091028
LCN75 Thomas & Betts 78378603252

* All prices subject to change.

Begin Live Chat