L750N - 750 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $65.03 (Each)
  • $65.03 (Each)

  • $195.08 (Per 3)

  • $6,502.70 (Per 100)
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
L750N
Manufacturer
Nsi
Manufacturer's Part Number
L750N
Description
750 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035196 / 6623810351960 / 00662381035196
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.03 (Each)
Carton
$65.03 (Each)
Standard Packaging
$195.08 (Per 3)
Resources
Images
 
 
L750N - Small Image
 
L750N - Large Image
Other Links
 
 
L750N - Other
Tech Bulletins
 
 
L750N - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Black
Finish
Tin Plated
Dimensions and Weight
Size
L=6.30 - W=1.90 - OD=1.31 - ID=1.04
Descriptions
Description
750 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 750 MCM Nema MTG Spac
Long Description
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
750 MCM (STR) - 1/2 Mounting Hole - 1 3/4 Hole Spacing
extra long description
NSI L750N CU CMP Lug Long 750 MCM N
Features
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
750 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L750N
GTIN
00662381035196
UPC
662381035196
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
1.15
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L750N.
Jump To:

Similar Items

Similar items are close alternatives to L750N, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 750 Kcmil, 1/2 ...
  • MFR Part #: 54880BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($387.74) ·
54880BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$64.62

Each

QTY:
Each
Add
Copper Compression Lug, 2 Hole W/O Inspection Window, 750 Kcmil, 1/2" Stud, 1-3/...
  • MFR Part #: YA392N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($683.04) ·
YA392N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$113.84

Each

QTY:
Each
Add
The LCC750-12-6 Tin-Plated Copper Compression Connector Lug, Two-Hole, Long Barr...
  • MFR Part #: LCC750-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($182.55) ·
LCC750126 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$30.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L750N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31172 3M Electrical Products 00054007127093
YA39-2N Burndy 00781810522356
DPL752N DOSSERT n/a
CCBL750-50 Galvan Industries 00632591710930
L-750-N Greaves 00784491400500
CHL750BN Hubbell Power Systems 00096359299080
CHL750BNTT Hubbell Power Systems 00096359299097
VHCL75012BN Hubbell Power Systems 00096359338277
CCBL75050 Ideal Industries n/a
CLND-700-12-134 ILSCO 00783669648829
CLND70012134 ILSCO n/a
CLNF75012134 ILSCO 00783669651447
CRA750L2 ILSCO n/a
CRA-750L2 ILSCO n/a
L750N NSi Industries 00662381035196
LCC750-12-6 Panduit 00074983902750
LCCX500-12-6 Panduit 00074983437931
LCCX500126 Panduit n/a
BBLU 075D Penn-Union 00785037216708
54487 Thomas & Betts 00786210544878
54880BE Thomas & Betts 00786210898117
L750-N Thomas & Betts 00783786739455
54880 Thomas & Betts n/a
58884BE Thomas & Betts 00786210819402
L750N Thomas & Betts n/a
LCN-75 Thomas & Betts 00783786032525
LCN750 Thomas & Betts n/a
S989143 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat