54730 - 4-2 Main C-Tap

Color-Keyed

  • $8.09 (Each)
  • $8.09 (Each)

  • $808.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54730
Manufacturer
Color-Keyed
Manufacturer's Part Number
54730
Description
4-2 Main C-Tap
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547305 / 5414363144090 / 00786210547305
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.09 (Each)
Carton
$808.57 (Per 100)
Resources
Images
 
 
54730 - Small Image
 
54730 - Large Image
 
54730 - Large Image
 
54730 - Large Image
360 Images
 
 
54730 - 360 Image
Attachments
 
 
54730 - Specification Sheet
Other Links
 
 
54730 - Other
 
54730 - Other
Features
Conductor Size
4-2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Plain
Descriptions
Description
4-2 MAIN C-TAP
Product Type
Cu Ctap MAIN4-2 BRNCH4-12 PNK
extra long description
ABB 54730 CU CTAP MAIN4-2 BRNCH4-12
Long Description
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Additional Information
Tap Size
4 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54730
GTIN
00786210547305
UPC
786210547305
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54730.
Jump To:

Similar Items

Similar items are close alternatives to 54730, though they may not be 100% alike.

Copper C Tap Grounding Connector For 3 to 4 Awg Copper "C" Taps Ensure Positive,...
  • Our Part #: CT106
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT-106
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,486.12)
CT106 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.86

Each

QTY:
Each
Add
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Aw...
  • Our Part #: CTAPF212C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAPF212C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($276.85)
CTAPF212C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54730 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.