CTAPF212C - Comp C-Tap

Panduit

  • $3.16 (Each)
  • $3.16 (Each)

  • $315.54 (Per 100)
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
CTAPF212C
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF2-12-C
Description
Comp C-Tap
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Awg (Run);25 SQ.MM (Run);#5 Awg (Tap);16 SQ.MM (Tap);#2 Awg (Run);35 SQ.MM (Run);#12-#6 Awg (Tap);4-16 SQ.MM (Tap) Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Code) Insulation Color, +90 °C Operating Temperature, 1.25 In Overall Length, Compression Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983599752 / 0074983599752 / 00074983599752
Weight per unit
3.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$315.54 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
31
Resources
Other Links
 
 
CTAPF212C - Other
 
CTAPF212C - Other
Images
 
 
CTAPF212C - Video
 
CTAPF212C - Small Image
 
CTAPF212C - Small Image
 
CTAPF212C - Large Image
 
CTAPF212C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
31 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CTAPF212C.
Jump To:

Cross Referenced

These items are similar to CTAPF212C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.

Begin Live Chat