54506 - #4 Butt Splice

Color-Keyed

  • $6.62 (Each)
  • $6.62 (Each)

  • $330.78 (Per 50)

  • $661.56 (Per 100)

In-Stock: 29 available locally (N. San Antonio, TX) ( change location)
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
54506
Manufacturer
Color-Keyed
Manufacturer's Part Number
54506
Description
#4 Butt Splice
Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545066 / 5414363110583 / 00786210545066
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.62 (Each)
Carton
$330.78 (Per 50)
Stock Availability
N. San Antonio
29 (Check another store)
San Antonio RDC
25
All Stores
2,096
Resources
360 Images
 
 
54506 - 360 Image
Images
 
 
54506 - Small Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Large Image
 
54506 - Video
Attachments
 
 
54506 - Specification Sheet
Other Links
 
 
54506 - Other
 
54506 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Number Of Conductors
2
Terminal Type
Compression
Voltage Rating
35 kV
Material, Color, and Finish
Color
Gray
Conductor Material
Copper
Finish
Tin Plated
Insulation Color
Gray (Die Color)
Dimensions and Weight
Overall Length
1 in
Descriptions
Description
#4 BUTT SPLICE
Extra Long Description
ABB 54506 2 WAY SPLICE CONNECTOR No
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 4 AWG, Die Code 29, Die Color Code Gray
Long Description
Two-Way Splice Connector, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Product Type
Two-Way Splice Connector
Short Description
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Additional Information
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#4 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Package Quantity
50 CT;500 PK
Standards Met
UL Listed E9809;CSA Certified
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54506
Sub Brand
Color-Keyed
GTIN
00786210545066
UPC
786210545066
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,096

Location search:
These alternate items can be purchased instead of 54506.
Jump To:

Similar Items

Similar items are close alternatives to 54506, though they may not be 100% alike.

Cross Referenced

These items are similar to 54506 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10002 3M Electrical Products 00054007127253
VHSS4 Anderson n/a
VHSS-4 Anderson n/a
YS4C-L-BOX Burndy 00781810555507
YS4C-L Burndy 00781810070307
YSV4C-LBOX Burndy 00781810534755
DPCS-4 DOSSERT n/a
SC 4 Greaves n/a
SC4 Greaves 00784491518045
VHSS-4 Hubbell Power Systems 00096359339083
CT-4 ILSCO 00783669114867
94414 Morris 00601986944144
SC-4 NSi Industries 00662381037022
SCSS4-L Panduit 00074983265800
SCS4 Panduit n/a
BCU-4 Penn-Union 00785037218627
SC4 Thomas & Betts 00781810042502
54506 Thomas & Betts 00786210545066
CSP4 Thomas & Betts 00783786132058
SC 4 Thomas & Betts n/a
SC-4 Thomas & Betts n/a
3303 Topaz 00751338816015

* All prices subject to change.

Begin Live Chat