5355 - 1-1/4" 90D Ins LT Conn

T&B Ind Fitting

  • $113.52 (Each)
  • $113.52 (Each)

  • $567.62 (Per 5)

  • $2,838.08 (Per 25)

  • $11,352.33 (Per 100)

In-Stock: 3 available locally (Pampa, TX) (change location)
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
5355
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5355
Description
1-1/4" 90D Ins LT Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-3/32 In Length, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053554 / 5414363075806 / 00786210053554
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.52 (Each)
Carton
$567.62 (Per 5)
Standard Packaging
$2,838.08 (Per 25)
Stock Availability
Pampa
3 (Check another store)
Amarillo
19
All Stores
121
Resources
Images
 
 
5355 - Small Image
 
5355 - Large Image
 
5355 - Large Image
Attachments
 
 
5355 - Specification Sheet
Other Links
 
 
5355 - Other
 
5355 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
2-3/32 in;53.2 mm
Size
1-1/4 INCH
Descriptions
Description
1-1/4" 90D INS LT CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-3/32 in Length, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 1.19 lb/EA
Features
1-1/4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1-1/4 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5355 1.25 IN INSUL 90 DEG LIQ T
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5355
sub brand
ABB
GTIN
00786210053554
UPC
786210053554
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
1.19 lb/EA
Weight per each
1.19
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5355.
Jump To:

Cross Referenced

These items are similar to 5355 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB90125 Appleton Electric 00781381682107
LT90125A Arlington 00018997329127
473SLTI Bridgeport Fittings 00781747044730
LTB12590 Eaton Crouse-Hinds 00784564911254
LTBK12590 Eaton Crouse-Hinds 00784564000293
H12591 Hubbell Wiring Device-Kellems 00783585035451
K12591 Killark 00783936991559
4Q9125T O-Z Gedney 00783126619300
4Q9125TG O-Z Gedney n/a
3545 Raco 00050169035450
H12591 Raco n/a
LTMI90125 Raco n/a
LML-42 Remke 00785411302942
5355 Thomas & Betts 00786210053554
494S Topaz 00751338336902

* All prices subject to change.

Begin Live Chat