52C1458 - 4SQ, 1G, 5/8" RSD DVC RNG

Steel City

  • $2.10 (Each)
  • $2.10 (Each)

  • $105.23 (Per 50)

  • $210.46 (Per 100)

In-Stock: 170 available locally (N Little Rock, AR) ( change location)
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
52C1458
Manufacturer
Steel City
Manufacturer's Part Number
52 C 14 5/8
Description
4SQ, 1G, 5/8" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991138825 / 00785991138825
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$105.23 (Per 50)
Stock Availability
N Little Rock
170 (Check another store)
Little Rock
3,690
All Stores
10,842
Resources
Images
 
 
52C1458 - Small Image
 
52C1458 - Large Image
 
52C1458 - Large Image
 
52C1458 - Large Image
 
52C1458 - Large Image
360 Images
 
 
52C1458 - 360 Image
Other Links
 
 
52C1458 - Other
Attachments
 
 
52C1458 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ, 1G, 5/8" RSD DVC RNG
Extra Long Description
ABB 52 C 14 5/8 1GNG SQ DEV CVR 4CU
Features
One Gang Square Device Cover, 4 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel.
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.25 lb/EA
Product Type
Square Device Cover
Short Description
4" Square Device Cover, 1 Gang, Steel, Pre-Galvanized, Silver, 5/8" Raised
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Number Of Outlet
1
Package Quantity
50 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 14 5/8
Sub Brand
Steel City
GTIN
00785991138825
UPC
785991138825
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52C1458.
Jump To:

Similar Items

Similar items are close alternatives to 52C1458, though they may not be 100% alike.

Cross Referenced

These items are similar to 52C1458 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468C Appleton Electric 00687855776757
TP489 Eaton Crouse-Hinds 00786189104899
TP486 Eaton Crouse-Hinds 00786189104868
52C1458 Garvin Industries 00785592520340
11227 Mulberry 00095327112277
41058 Orbit Industries 00835243000056
41075 Orbit Industries 00835243000063
8468C O-Z Gedney n/a
8468 O-Z Gedney 00687855776603
768 Raco 00050169907689
773 Raco 00050169907733
403C Thomas & Betts 00781720006069
52C1458 Thomas & Betts 00785991138825
52-C-14 Thomas & Betts 00785991138801
C4454 Topaz 00751338871335
C4455 Topaz 00751338871342
V561-5/8 Unity Manufacturing 00091617104878

* All prices subject to change.

Begin Live Chat