5267 - 2" LT Sealing Ring

T&B Ind Fitting

  • $15.88 (Each)
  • $15.88 (Each)

  • $79.41 (Per 5)

  • $397.06 (Per 25)

  • $1,588.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5267
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5267
Description
2" LT Sealing Ring
Liquidtight Sealing Gasket, 2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052670 / 5414363075561 / 00786210052670
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Carton
$79.41 (Per 5)
Standard Packaging
$397.06 (Per 25)
Resources
Images
 
 
5267 - Small Image
 
5267 - Large Image
 
5267 - Large Image
 
5267 - Large Image
360 Images
 
 
5267 - 360 Image
Attachments
 
 
5267 - Specification Sheet
Other Links
 
 
5267 - Other
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
15/64 in
Descriptions
Description
2" LT SEALING RING
Product Type
Ring, Sealing 2 Inch Rubber W/STL
extra long description
ABB 5267 RING,SEALING 2 INCH RUBBER
Long Description
Liquidtight Sealing Gasket, 2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
2-15/16 in
Manufacturer Information
Manufacturers Part Number
5267
Brand
T&B Ind Fitting
GTIN
00786210052670
UPC
786210052670
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.064
Carton
5
Package
25
You must have an account to view stock levels
These alternate items can be purchased instead of 5267.
Jump To:

Cross Referenced

These items are similar to 5267 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG200 Appleton Electric 00781381684255
SR200 Bridgeport Fittings 00781747404954
SG6 Eaton Crouse-Hinds 00784564220066
KOR6 Killark n/a
4QG200 O-Z Gedney n/a
20509006 Raco n/a
2458 Raco 00050169024584
5267 Thomas & Betts 00786210052670

* All prices subject to change.