text.skipToContent text.skipToNavigation

Catalog No. : 5267

Description:  RING,SEALING 2 INCH RUBBER W/STL

UPC: 786210052670

Liquidtight Sealing Gasket, 2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
View More View Less
For more info visit:  electrification.us.abb.com
  • Design locks resilient sealing material in stainless steel.
  • Stainless steel retainer protects seal from extruding out under torque and limits compression to an optimum predetermined value; provides high quality seal.
  • Resilient material flows and seals rough edges.

Descriptors

Category

Seal washers

Specifications

Material

316 Stainless Steel

Seal Material

Rubber

Fits Bolt Sizes

2 in

Classifications

Brand Name

T&B Liquidtight Fittings

Dimensions

Thickness

15/64 in

Outside Diameter

2-15/16 in

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001181 Sealing ring

Model

Other

Outer diameter

74.2 mm

Thickness

5.8 mm

Material

Metal

Material quality

Other

Fitting for thread size metric

63

Suitable for thread size NPT

2 inch

Documents/Support Tools

Sales Drawing

Click here

Support/Tools

Click here

Click here