5250 - 4" 45D LT Conn

T&B Ind Fitting

  • $841.26 (Each)
  • $841.26 (Each)

  • $84,126.33 (Per 100)

In-Stock: 3 available locally (Pecos, TX) (change location)
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
5250
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5250
Description
4" 45D LT Conn
Liquid Tight 45°Connector, 4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 5-1/2 In Length, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1100 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210052502 / 00786210052502
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.26 (Each)
Carton
$841.26 (Each)
Stock Availability
Pecos
3 (Check another store)
Odessa
2
All Stores
14
Resources
Images
 
 
5250 - Small Image
 
5250 - Large Image
 
5250 - Large Image
Attachments
 
 
5250 - Specification Sheet
Other Links
 
 
5250 - Other
 
5250 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
5-1/2 in;139.7 mm
Size
4 INCH
Descriptions
Product Type
Liquid Tight 45°Connector
Liquid Tight 45° Connector
Description
4" 45D LT CONN
Short Description
Liquid Tight 45° Connector, Malleable Iron, 4 in, 45°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 45°Connector, 4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 5-1/2 in Length, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 1100 lb/100
Features
Liquidtight Conduit Fitting, 45 Degree 4 Inch, Non-Insulated Malleable Iron
extra long description
ABB 5250 4 IN NON-INSUL 45 DEG LIQT
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5250
sub brand
ABB
GTIN
00786210052502
UPC
786210052502
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
4 in
Packaging
Weight
1100 lb/100
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Odessa Area

Location Stock Available
Odessa
2 View Store
Pecos
3 View Store

A-L

Location Stock Available
Carlsbad
3 View Store
Las Cruces
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 5250.
Jump To:

Cross Referenced

These items are similar to 5250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45400 Appleton Electric 00781381680509
459-SLT Bridgeport Fittings 00781747024596
LT40045 Eaton Crouse-Hinds 00784564454003
4Q-4400 O-Z Gedney 00783126619959
5250 Thomas & Betts 00786210052502
5250 Thomas & Betts Conduit n/a
459SLT Bridgeport Fittings n/a

* All prices subject to change.

Begin Live Chat