5243 - 3/4" 45D LT Conn W/ Gasket

T&B Ind Fitting

  • $22.66 (Each)
  • $22.66 (Each)

  • $226.58 (Per 10)

  • $2,265.85 (Per 100)

In-Stock: 4 available locally (Greenville, TX) (change location)
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
5243
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5243
Description
3/4" 45D LT Conn W/ Gasket
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052434 / 5414363142867 / 00786210052434
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.66 (Each)
Carton
$226.58 (Per 10)
Stock Availability
Greenville
4 (Check another store)
Tyler
15
All Stores
1,009
Resources
Images
 
 
5243 - Small Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
Specifications Sheets
 
 
5243 - Specification Sheet
360 Images
 
 
5243 - 360 Image
Attachments
 
 
5243 - Specification Sheet
Other Links
 
 
5243 - Other
 
5243 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Description
3/4" 45D LT CONN W/ GASKET
Product Type
Liquid Tight 45°Connector
Liquid Tight 45° Connector
Long Description
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Features
Liquidtight Conduit Fitting, 45 Degree 3/4 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5243 3/4 NON-INSUL 45 DEG LIQTI
Additional Information
for use with
Liquid Tight Flexible Metal Conduit
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
Standards Met
UL E23018 Listed;CSA Certified
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5243
sub brand
ABB
GTIN
00786210052434
UPC
786210052434
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5243.
Jump To:

Similar Items

Similar items are close alternatives to 5243, though they may not be 100% alike.

Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LT7545
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT7545
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($142.64) · 50 ($713.18) ·
LT7545 - Crouse-Hinds

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.26

Each

QTY:
Each
Add
Oz-Gedney Type 4Q Liquid Tight 45 Deg Connector, Size: 3/4 In, Connection: Compr...
  • Our Part #: 4Q475
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4Q-475
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($262.50) · 50 ($1,312.52) ·
4Q475 - Appleton/Oz Gedney

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.25

Each

QTY:
Each
Add
3/4" 45° Liquidtight Conn. Usa
  • Our Part #: STR7545
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR-7545
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.10) ·
STR7545 - American Fittings Corp

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connecti...
  • Our Part #: ST4575
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-4575
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($528.03) · 50 ($1,056.06) ·
ST4575 - Appleton/Oz Gedney

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.12

Each

QTY:
Each
Add
3/4" 45° Liquidtight Connector Non-Insulated
  • Our Part #: K0754
  • Greenville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: K0754
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($504.50) ·
K0754 - Hubbell--Killark

Greenville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5243 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST4575 Appleton Electric 00781381680004
451SLT Bridgeport Fittings 00781747024510
LT7545 Eaton Crouse-Hinds 00784564450753
LTK7545 Eaton Crouse-Hinds 00784564000132
LTQ7545 Eaton Crouse-Hinds 00662277005234
H0754 Hubbell Wiring Device-Kellems 00783585034430
K0754 Killark 00783936997995
4Q475 O-Z Gedney 00783126618358
4QS-475 O-Z Gedney 00687855120703
3443 Raco 00050169034439
H0754 Raco n/a
LMA-21 Remke 00785411301426
5243 Thomas & Betts 00786210052434
LT452 Thomas & Betts 00785991425697

* All prices subject to change.

Begin Live Chat