5238 - 2-1/2" STR Steel LT Conn

T&B Ind Fitting

  • $406.93 (Each)
  • $406.93 (Each)

  • $2,034.64 (Per 5)

  • $40,692.71 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5238
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5238
Description
2-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 31/8 In Diameter, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 334.5 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052380 / 5414363142805 / 00786210052380
Weight per unit
3.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.93 (Each)
Carton
$2,034.64 (Per 5)
Resources
Images
 
 
5238 - Small Image
 
5238 - Large Image
 
5238 - Large Image
Attachments
 
 
5238 - Specification Sheet
Other Links
 
 
5238 - Other
 
5238 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-3/4 in;95.3 mm
Diameter
31/8 in;79.4 mm
Size
2-1/2 Inch
Descriptions
Description
2-1/2" STR STEEL LT CONN
Features
Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 2-1/2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 31/8 in Diameter, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 334.5 lb/100
extra long description
ABB 5238 2-1/2IN NON-INSUL LIQ-TIGH
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
2-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5238
sub brand
ABB
GTIN
00786210052380
UPC
786210052380
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
334.5 lb/100
Weight per each
3.345
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 5238.
Jump To:

Similar Items

Similar items are close alternatives to 5238, though they may not be 100% alike.

Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron (Body, Glan...
  • Our Part #: LT250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,018.93)
LT250 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.79

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 1 ...
  • Our Part #: 436LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 436-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($806.61)
436LT2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$161.32

Each

QTY:
Each
Add
2-1/2" Liquidtight Conn.Steel Usa
  • Our Part #: STR250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR250
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($273.63)
STR250 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$273.63

Each

QTY:
Each
Add
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Conn...
  • Our Part #: ST250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,098.46)
ST250 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$419.69

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT250SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT250 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($552.63)
LT250SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$552.63

Each

QTY:
Each
Add
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
  • Our Part #: 5238AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5238AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($7,871.12)
5238AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,574.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5238 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS250 AFC Cable Systems n/a
ST-250 Appleton Electric 00781381679701
LT250 Arlington 00018997322500
436-LT2 Bridgeport Fittings 00781747154361
436-SLT Bridgeport Fittings 00781747024367
436SLT Bridgeport Fittings n/a
LT250 Eaton Crouse-Hinds 00784564302502
LT250SA Eaton Crouse-Hinds 00784564962652
K250 Killark 00783936991290
MSTR-250-B Madison Electric 00784297547768
LMM-71 Neer n/a
4Q-250 O-Z Gedney 00783126617856
3410 Raco 00050169034101
H250 Raco n/a
LTM250 Raco n/a
5238 Thomas & Betts 00786210052380
LT107 Thomas & Betts n/a
5238AL Thomas & Betts 00786210838281
5238 Thomas & Betts Conduit n/a

* All prices subject to change.