ST250 - 2-1/2" STR LT Conn

Appleton

  • $419.69 (Each)
  • $419.69 (Each)

  • $2,098.46 (Per 5)

  • $41,969.20 (Per 100)

In-Stock: 28 available at other locations ( find a store with stock)
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
ST250
Manufacturer
Appleton
Manufacturer's Part Number
ST-250
Description
2-1/2" STR LT Conn
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 In Length X 3.94 In Height,
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381679701 / 00781381679701
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.69 (Each)
Carton
$2,098.46 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
ST250 - Small Image
 
ST250 - Large Image
Attachments
 
 
ST250 - Specification Sheet
Other Links
 
 
ST250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded X Compression
Material, Color, and Finish
Finish
Chromate, Epoxy Powder Coat/Zinc Electroplated
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" STR LT CONN
Product Type
2-1/2 In LFMC Conn
extra long description
APP ST-250 2-1/2 IN LFMC CONN
Long Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.38 IN Length X 3.94 IN Height,
Special Features
Compact design with small turning radius;Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground;High corrosion resistance;Polypropylene sealing ring with locknut standard;Seals out oil, water, dust, dirt and fumes;Steel compression nut;Suitable for wet locations;Unique long ferrule with more pronounced threads provides over four times UL pull-out requirements
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-250
GTIN
00781381679701
UPC
781381679701
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series Straight Liquidtight Connector With Plain Throat
Packaging
Weight per each
3.5
Carton
5
Uses, Certifications, and Standards
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application
For Liquidtight Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store
These alternate items can be purchased instead of ST250.
Jump To:

Similar Items

Similar items are close alternatives to ST250, though they may not be 100% alike.

Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron (Body, Glan...
  • MFR Part #: LT250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,069.87) ·
LT250 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$213.97

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/...
  • Our Part #: 5238
  • Nacogdoches Availability: 31
  • Total Availability: In Stock
  • MFR Part #: 5238
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,177.06) ·
5238 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$435.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-250 Appleton Electric 00781381679701
436-SLT Bridgeport Fittings 00781747024367
LT250 Eaton Crouse-Hinds 00784564302502
K250 Killark 00783936991290
4Q-250 O-Z Gedney 00783126617856
3410 Raco 00050169034101
5238 Thomas & Betts 00786210052380
5238 Thomas & Betts Conduit n/a
436SLT Bridgeport Fittings n/a
H250 Raco n/a
LTM250 Raco n/a
LT107 Thomas & Betts n/a
LS250 AFC Cable Systems 00077680136824

* All prices subject to change.

Begin Live Chat