521511234 - 4SQ, 1-1/2D BX W/1/2&3/4 Ko

Steel City

  • $3.02 (Each)
  • $3.02 (Each)

  • $151.05 (Per 50)

  • $302.10 (Per 100)

In-Stock: 48 available locally (Pineville, LA) (change location)
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
521511234
Manufacturer
Steel City
Manufacturer's Part Number
52151 1/2 3/4
Description
4SQ, 1-1/2D BX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 62.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785991164305 / 5415022284805 / 00785991164305
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$151.05 (Per 50)
Stock Availability
Pineville
48 (Check another store)
Alexandria
781
All Stores
4,299
Resources
Images
 
 
521511234 - Small Image
 
521511234 - Large Image
 
521511234 - Large Image
 
521511234 - Large Image
 
521511234 - Large Image
360 Images
 
 
521511234 - 360 Image
Attachments
 
 
521511234 - Specification Sheet
Other Links
 
 
521511234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Description
4SQ,1-1/2D BX W/1/2&3/4 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 62.5 lb/100
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
extra long description
ABB 52151 1/2 3/4 4IN.SQ BX,STL,21C
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Made in USA
yes
Knockout Size
1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
number of outlet
1
Knockouts
17
Manufacturer Information
Manufacturers Part Number
52151 1/2 3/4
Brand
Steel City
sub brand
Steel City(R)
GTIN
00785991164305
UPC
785991164305
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
62.5 lb/100
Weight per each
0.625
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 521511234.
Jump To:

Similar Items

Similar items are close alternatives to 521511234, though they may not be 100% alike.

Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In...
  • Our Part #: TP414
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP414
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($136.43) ·
TP414 - Crouse-Hinds

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 521511234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4S-SPL-DR Appleton Electric 00687855500970
TP830 Eaton Crouse-Hinds 00786189108309
TP414 Eaton Crouse-Hinds 00786189104141
52151-SDR Garvin Industries 00785592400666
D4SB5075 Orbit Industries 00835243011755
4S34DR O-Z Gedney 00687855500963
4SSPLDR O-Z Gedney n/a
8192 Raco 00050169001929
192 Raco 00050169901922
189 Raco 00050169901892
4-SW-SPL Thomas & Betts 00781720041138
521511234 Thomas & Betts 00785991164305
52151-1/2-3/4 Thomas & Betts Conduit n/a
B4453 Topaz 00751338869998
B8545 Topaz 00751338867659
V353 Unity Manufacturing 00091617104144

* All prices subject to change.

Begin Live Chat