30H - 3/0 Cu Split Bolt

Blackburn Mechanical

  • $35.91 (Each)
  • $35.91 (Each)

  • $897.85 (Per 25)

  • $3,591.41 (Per 100)

In-Stock: 22 available locally (Lawton, OK) ( change location)
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
30H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
30H
Description
3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
Slang Terms
Split Bolt Connector
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200160 / 5414363074175 / 00783786200160
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.91 (Each)
Carton
$897.85 (Per 25)
Stock Availability
Lawton
22 (Check another store)
Oklahoma City
26
All Stores
1,065
Resources
360 Images
 
 
30H - 360 Image
Images
 
 
30H - Small Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
 
30H - Large Image
Other Links
 
 
30H - Other
Attachments
 
 
30H - Specification Sheet
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
Bronze Alloy
Terminal Type
Split
Material, Color, and Finish
Color
Metallic
Conductor Material
Copper
Dimensions and Weight
Overall Length
2-5/12 in
Descriptions
Description
3/0 CU SPLIT BOLT
Extra Long Description
ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL
Long Description
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA
Product Type
Split Bolt Connector
Short Description
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
Similar Brands
Servit®
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Also Known As...
Split Bolt Connector
Additional Information
For Use With
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size
#2 AWG (Range for Equal Main and Tap-Solid)
Package Quantity
25 CT;100 PK
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
30H
Sub Brand
Blackburn
GTIN
00783786200160
UPC
783786200160
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,065

Location search:
These alternate items can be purchased instead of 30H.
Jump To:

Similar Items

Similar items are close alternatives to 30H, though they may not be 100% alike.

Cross Referenced

These items are similar to 30H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS27 Burndy 00781810013557
KS-29 Burndy 00781810013809
DS17 DOSSERT n/a
A12 Greaves 00784491104606
A-14 Greaves 00784491104903
C3/0 Hubbell Power Systems n/a
K-3/0 Ideal Industries n/a
87-658 Ideal Industries 78325087658
IK3/0 ILSCO 00783669470161
IK-3/0 ILSCO 78366947016
SBC-3/0 ILSCO n/a
IK-250 ILSCO 00783669470185
90326 Morris 00601986903264
N3/0 NSi Industries 00662381020086
N-250 NSi Industries 00662381020093
XTP2421 O-Z Gedney 00783126575064
XTP2424 O-Z Gedney 00783126575088
XTP3004 O-Z Gedney 00783126575101
SBE30SQ Panduit n/a
SBC3/0-Q Panduit 07498362727
SBC250-Q Panduit 00074983904105
S-3/0 Penn-Union 00785037593144
SB-3/0 TE Connectivity n/a
SB-30 TE Connectivity n/a
E-3/0 Thomas & Betts n/a
30H Thomas & Betts 00783786200160
E3/0 Thomas & Betts n/a
40H Thomas & Betts 00783786200177
698 Topaz 00751338173309
699 Topaz 00751338173408
IK250 UTILCO n/a

* All prices subject to change.

Begin Live Chat