2RC10XE - 12-10 Vinyl Ins Butt Splice

Sta-Kon

  • $34.28 (Per 50)
  • $0.69 (Each)

  • $34.28 (Per 50)

  • $68.56 (Per 100)

  • $342.80 (Per 500)

  • $3,428.00 (Per 5,000)

In-Stock: 50 available locally (Baton Rouge, LA) ( change location)
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
2RC10XE
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RC10X
Description
12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807218 / 5414363140610 / 00786210807218
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.69 (Each)
Carton
$342.80 (Per 500)
Standard Packaging
$3,428.00 (Per 5,000)
Stock Availability
Baton Rouge
50 (Check another store)
All Stores
26,650
Resources
Images
 
 
2RC10XE - Small Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
 
2RC10XE - Large Image
360 Images
 
 
2RC10XE - 360 Image
Other Links
 
 
2RC10XE - Other
Attachments
 
 
2RC10XE - Specification Sheet
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
Copper
Terminal Type
Splice Connector
Voltage Rating
600 V ac
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Finish
Electro -Tin Plated
Insulation Color
Yellow
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
1.31 in
Descriptions
Description
12-10 VINYL INS BUTT SPLICE
Extra Long Description
ABB 2RC10X EXP INS VINYL BUTT SPLCE
Features
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack.
Long Description
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb
Product Type
Butt Splice
Short Description
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC
Special Features
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size.
Additional Information
Insulated/Non-Insulated
Insulated
Insulation Length
0.250 in
Made In USA
yes
Maximum Operating Temperature
+105 °C
Package Quantity
500 CT;5000 PK
Standards Met
UL E9809;CSA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RC10X
Sub Brand
Sta-Kon
GTIN
00786210807218
UPC
786210807218
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Splice
Availability
Minimum Qty
50
Status
Inactive
Packaging
Weight
0.008 lb
Weight per each
0.008
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E9809
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26,650

Location search:

* All prices subject to change.

Begin Live Chat