2RA18XE - 22-18 Vinyl Ins Butt Splice

Sta-Kon

  • $49.25 (Per 100)
  • $0.49 (Each)

  • $49.25 (Per 100)

  • $492.50 (Per 1,000)

  • $4,925.00 (Per 10,000)

In-Stock: 200 available locally (Andrews, TX) (change location)
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
2RA18XE
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RA18X
Description
22-18 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.170 In Insulation Length, Splice Connector Terminal, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210807195 / 5414363140535 / 00786210807195
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.49 (Each)
Carton
$492.50 (Per 1,000)
Standard Packaging
$4,925.00 (Per 10,000)
Stock Availability
Andrews
200 (Check another store)
Odessa
1,400
All Stores
74,500
Resources
Images
 
 
2RA18XE - Small Image
 
2RA18XE - Large Image
 
2RA18XE - Large Image
 
2RA18XE - Large Image
 
2RA18XE - Large Image
 
2RA18XE - Large Image
360 Images
 
 
2RA18XE - 360 Image
Attachments
 
 
2RA18XE - Specification Sheet
Other Links
 
 
2RA18XE - Other
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
600 V ac
Terminal Type
Splice Connector
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Insulation Material
Vinyl
Finish
Electro -Tin Plated
Color
Red
Dimensions and Weight
Overall Length
1.13 in
Descriptions
Product Type
Butt Splice
Long Description
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.170 in Insulation Length, Splice Connector Terminal, 0.004 lb
Features
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated.
Short Description
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC
Special Features
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size.
Description
22-18 VINYL INS BUTT SPLICE
extra long description
ABB 2RA18X EXP INS VINYL BTT SPLC,
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
Insulation Length
0.170 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
1000 CT;10000 PK
Manufacturer Information
Manufacturers Part Number
2RA18X
Brand
Sta-Kon
sub brand
Sta-Kon
GTIN
00786210807195
UPC
786210807195
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Splice
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74,500

Location search:

* All prices subject to change.

Begin Live Chat