2IHE - 2G Ext Ring Gask&Screws

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
2IHE
Manufacturer
Red Dot
Manufacturer's Part Number
2IHE
Description
2G Ext Ring Gask&Screws
Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack Of 10
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
042269394179 / 00042269394179
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2IHE - Small Image
 
2IHE - Large Image
Attachments
 
 
2IHE - Specification Sheet
Other Links
 
 
2IHE - Other
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Descriptions
Description
2G EXT RING GASK&SCREWS
extra long description
RD 2IHE 2 GANG RECTANGULAR EXTENSIO
Product Type
2 Gang Rectangular Extension Ring
Long Description
Two Gang Universal Box Extension Ring, Silver, Aluminum, Gaskets and Screws Included, Pack of 10
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
Additional Information
number of outlet
0
Manufacturer Information
Brand
1.000 EA
Manufacturers Part Number
2IHE
GTIN
00042269394179
UPC
042269394179
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Device Boxes, Covers & Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL E28688
Application
Dry-tite boxes and covers protect wiring devices, switches, electronic components and terminal blocks in dry, damp and wet locations
You must have an account to view stock levels

* All prices subject to change.