14RB250F - 16-14 Female Disconnect

Sta-Kon

  • $47.69 (Per 100)
  • $0.48 (Each)

  • $47.69 (Per 100)

  • $238.45 (Per 500)

In-Stock: 100 available locally (Pine Bluff, AR) ( change location)
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
14RB250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-250F
Description
16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Brass, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800776 / 5414363131694 / 00786210800776
Weight per unit
0.0029 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.48 (Each)
Carton
$47.69 (Per 100)
Standard Packaging
$238.45 (Per 500)
Stock Availability
Pine Bluff
100 (Check another store)
Little Rock
1,000
All Stores
103,198
Resources
360 Images
 
 
14RB250F - 360 Image
Images
 
 
14RB250F - Small Image
 
14RB250F - Large Image
 
14RB250F - Large Image
 
14RB250F - Large Image
 
14RB250F - Large Image
Other Links
 
 
14RB250F - Other
Attachments
 
 
14RB250F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Yes
Material
Brass
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
16-14 FEMALE DISCONNECT
Extra Long Description
ABB 14RB-250F INS VINYL FEM-250 DIS
Long Description
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Brass, Tin Plated
Product Type
Ins Vinyl Fem-250 Disc NO16-14 Blue
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-250F
GTIN
00786210800776
UPC
786210800776
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
Minimum Qty
100
Packaging
Weight per each
0.0029
Carton
100
Package
500
Uses, Certifications, and Standards
Standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 103,198

Location search:
These alternate items can be purchased instead of 14RB250F.
Jump To:

Similar Items

Similar items are close alternatives to 14RB250F, though they may not be 100% alike.

Cross Referenced

These items are similar to 14RB250F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU14250DF 3M Electrical Products n/a
MVU14250DFX 3M Electrical Products 00051128586716
QP14F25X03D Burndy 00781810293393
PQ14F250D Burndy n/a
F14-250V Greaves 00784491166307
SO9718SF HOLLINGSWORTH n/a
1324 Morris 00601986013246
F162503V NSi Industries 00662381069597
DV14250B Panduit n/a
DVF14250C Panduit 00074983820726
DV14-250-C Panduit n/a
FR4B250 Penn-Union 00785037909327
14RB250F Thomas & Betts 00786210800776
WCTR-152-6-D Thomas & Betts n/a
RB257 Thomas & Betts 00786210818177

* All prices subject to change.

Begin Live Chat