10RC6FL - 12-10 Fork Terminal

Sta-Kon

  • $39.64 (Per 50)
  • $0.79 (Each)

  • $39.64 (Per 50)

  • $79.28 (Per 100)

In-Stock: 200 available locally (Tyler, TX) ( change location)
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
10RC6FL
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-6FL
Description
12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210807225 / 5414363136316 / 00786210807225
Weight per unit
0.0063 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.79 (Each)
Carton
$39.64 (Per 50)
Stock Availability
Tyler
200 (Check another store)
All Stores
17,000
Resources
Images
 
 
10RC6FL - Small Image
 
10RC6FL - Large Image
Other Links
 
 
10RC6FL - Other
Attachments
 
 
10RC6FL - Specification Sheet
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
Copper
Voltage Rating
600 V
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 FORK TERMINAL
Extra Long Description
ABB 10RC-6FL INS VINYL LKG FORK TER
Long Description
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Product Type
Ins Vinyl LKG Fork Term 12-10 No6
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-6FL
GTIN
00786210807225
UPC
786210807225
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
Minimum Qty
50
Packaging
Weight per each
0.0063
Carton
50
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17,000

Location search:
These alternate items can be purchased instead of 10RC6FL.
Jump To:

Similar Items

Similar items are close alternatives to 10RC6FL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat