10RC250FE - 12-10 Female Disconnect

Sta-Kon

  • $35.99 (Per 50)
  • $0.72 (Each)

  • $35.99 (Per 50)

  • $71.98 (Per 100)

  • $359.90 (Per 500)

  • $3,599.00 (Per 5,000)

In-Stock: 400 available locally (Lubbock, TX) ( change location)
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
10RC250FE
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-250F
Description
12-10 Female Disconnect
Female Disconnector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210800523 / 5414363136255 / 00786210800523
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.72 (Each)
Carton
$359.90 (Per 500)
Standard Packaging
$3,599.00 (Per 5,000)
Stock Availability
Lubbock
400 (Check another store)
All Stores
32,550
Resources
360 Images
 
 
10RC250FE - 360 Image
Images
 
 
10RC250FE - Small Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
 
10RC250FE - Large Image
Other Links
 
 
10RC250FE - Other
Attachments
 
 
10RC250FE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Yes
Material
Brass
Terminal Type
Disconnect Terminal
Material, Color, and Finish
Color
Yellow
Conductor Material
Brass
Finish
Tin Plated
Insulation Color
Yellow
Insulation Material
Vinyl
Descriptions
Description
12-10 FEMALE DISCONNECT
Extra Long Description
ABB 10RC-250F INS VIN FEM-250 DISC
Features
Vinyl-Insulated Female Disconnect, Length 1.03 Inches, Width .29 Inches, Maximum Insulation .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Long Description
Female Disconnector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Yellow Insulation Color, 0.006 lb
Product Type
Female Disconnector
Short Description
#22 to #18 AWG Sta-Kon Disconnector, Female, Insulated
Special Features
Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength.
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
#10 AWG
Minimum Conductor Size
#12 AWG
Package Quantity
500 CT;5000 PK
Standards Met
UL E66716
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-250F
Sub Brand
Sta-Kon
GTIN
00786210800523
UPC
786210800523
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
Minimum Qty
50
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32,550

Location search:
These alternate items can be purchased instead of 10RC250FE.
Jump To:

Similar Items

Similar items are close alternatives to 10RC250FE, though they may not be 100% alike.

Cross Referenced

These items are similar to 10RC250FE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVI10-250DFX 3M Electrical Products 51128589366
D-29-1101 3M Electrical Products n/a
QP10F25X03D Burndy 781810293577
QP10F250D Burndy 78181002062
15-145f Gardner Bender 00032076075323
10-145F Gardner Bender 32076102456
F10-250V Greaves 00784491166321
SO9301F HOLLINGSWORTH n/a
83-9601 Ideal Industries 00783250490653
45120-B10 ILSCO 783669451085
1332 Morris 00601986013321
F12-250-3V NSi Industries 662381069603
F12-250-3V-S NSi Industries 662381070104
M12-250-3V-S NSi Industries 662381070142
F12-250-3V-P NSi Industries 662381200921
F122503V NSi Industries 00662381069603
M122503VS NSi Industries 66238107014
DV10-250-L Panduit 74983821044
DV10250 Panduit n/a
FR4C250 Penn-Union 785037909341
FR4E250 Penn-Union n/a
65-4565 Philmore n/a
TV10-250FD-L Thomas & Betts 786209937469
RC63 Thomas & Betts 786210519197
RC257 Thomas & Betts 786210819723
RC10-250F Thomas & Betts 786210874203
10RC250F Thomas & Betts 00786210800523
WCTR-101-4-D Thomas & Betts n/a
10RC-250F Thomas & Betts 786210800523

* All prices subject to change.

Begin Live Chat