10RC14E - 12-10 Ring Terminal

Sta-Kon

  • $40.93 (Per 50)
  • $0.82 (Each)

  • $40.93 (Per 50)

  • $81.85 (Per 100)

  • $409.25 (Per 500)

  • $4,092.50 (Per 5,000)

In-Stock: 550 available locally (West Wichita, KS) ( change location)
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
10RC14E
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-14
Description
12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.16 In Overall Length, 0.210 In Insulation Length, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800462 / 5414363136224 / 00786210800462
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.82 (Each)
Carton
$409.25 (Per 500)
Standard Packaging
$4,092.50 (Per 5,000)
Stock Availability
West Wichita
550 (Check another store)
All Stores
44,950
Resources
360 Images
 
 
10RC14E - 360 Image
Images
 
 
10RC14E - Small Image
 
10RC14E - Large Image
 
10RC14E - Large Image
 
10RC14E - Large Image
 
10RC14E - Large Image
Other Links
 
 
10RC14E - Other
Attachments
 
 
10RC14E - Specification Sheet
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
Copper
Terminal Type
Ring Terminal
Voltage Rating
600 V ac
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Insulation Color
Yellow
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
1.16 in
Descriptions
Description
12-10 RING TERMINAL
Extra Long Description
ABB 10RC-14 INS VINYL RING TERM 12-
Features
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.16 in Overall Length, 0.210 in Insulation Length, 0.006 lb
Product Type
Ring Terminal
Short Description
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Special Features
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
Additional Information
Insulated/Non-Insulated
Insulated
Insulation Length
0.210 in
Made In USA
yes
Maximum Conductor Size
#10 AWG
Minimum Conductor Size
#12 AWG
Package Quantity
500 CT;5000 PK
Standards Met
UL E9809;CSA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-14
Sub Brand
Sta-Kon
GTIN
00786210800462
UPC
786210800462
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
Minimum Qty
50
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44,950

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
50 View Store
West Wichita
550 View Store
These alternate items can be purchased instead of 10RC14E.
Jump To:

Similar Items

Similar items are close alternatives to 10RC14E, though they may not be 100% alike.

Cross Referenced

These items are similar to 10RC14E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV1014RSX 3M Electrical Products 51128587591
MV1014R/S 3M Electrical Products n/a
D-01-407 3M Electrical Products n/a
MV1014R/SX 3M Electrical Products 05112858759
TP1014 Burndy 00781810711040
TP10-14 Burndy 781810711040
10-107 Gardner Bender 32076101077
T-2100-SP GC-Waldom Electronics n/a
R10-14V Greaves 00784491161548
R1014V Greaves 78449116154
83-2351 Ideal Industries 783250489886
44223-B10 ILSCO 783669442670
19070-0132 Molex n/a
1066 Morris 601986010665
10066 Morris 00601986100663
R12-14-V-S NSi Industries 662381060662
R12-14-V-P NSi Industries 662381200464
R1210VS NSi Industries 00662381060655
R12-14V NSi Industries 662381060167
R12-14V-BULK NSi Industries 662381681232
PV10-14RX-L Panduit 74983801749
PV1014RL Panduit 00074983801343
PV1014RX Panduit 74983381135
PV1410RX Panduit 07498338128
PV10-14R-L Panduit 74983801343
R4C-14S Penn-Union 785037913263
R4C-14 Penn-Union 785037913256
R4C14S Penn-Union 00785037913263
65-1567C Philmore n/a
65-1567 Philmore n/a
ST-9 SELECTOR SWITCH n/a
ST-9-BG SELECTOR SWITCH 661191126094
RC717 Thomas & Betts 786210820101
10RC14 Thomas & Betts 00786210800462
10RC14X Thomas & Betts 00786210800493
RC717-250 Thomas & Betts 786210820118
WCTR-122-4-D Thomas & Betts n/a
10RC-14 Thomas & Betts 786210800462
10RC-14X Thomas & Betts 786210800493

* All prices subject to change.

Begin Live Chat