10RC10E - 12-10 Ring Terminal

Sta-Kon

  • $46.05 (Per 50)
  • $0.92 (Each)

  • $46.05 (Per 50)

  • $92.10 (Per 100)

  • $460.50 (Per 500)

  • $4,605.00 (Per 5,000)

In-Stock: 700 available locally (Terrell, TX) ( change location)
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
10RC10E
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-10
Description
12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.06 In Overall Length, 0.210 In Insulation Length, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800424 / 5414363136194 / 00786210800424
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.92 (Each)
Carton
$460.50 (Per 500)
Standard Packaging
$4,605.00 (Per 5,000)
Stock Availability
Terrell
700 (Check another store)
Tyler
2,150
All Stores
48,150
Resources
Specifications Sheets
 
 
10RC10E - Specification Sheet
360 Images
 
 
10RC10E - 360 Image
Images
 
 
10RC10E - Small Image
 
10RC10E - Large Image
 
10RC10E - Large Image
 
10RC10E - Large Image
 
10RC10E - Large Image
Attachments
 
 
10RC10E - Specification Sheet
Other Links
 
 
10RC10E - Other
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
Copper
Terminal Type
Ring Terminal
Voltage Rating
600 V ac
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Conductor Material
Copper
Insulation Color
Yellow
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
1.06 in
Descriptions
Description
12-10 RING TERMINAL
Extra Long Description
ABB 10RC-10 INS VINYL RING TERM 12-
Features
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.06 in Overall Length, 0.210 in Insulation Length, 0.005 lb
Product Type
Ring Terminal
Short Description
#18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8
Special Features
These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value.
Additional Information
Insulated/Non-Insulated
Insulated
Insulation Length
0.210 in
Made In USA
yes
Maximum Conductor Size
#10 AWG
Minimum Conductor Size
#12 AWG
Package Quantity
500 CT;5000 PK
Standards Met
UL E9809;CSA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-10
Sub Brand
Sta-Kon
GTIN
00786210800424
UPC
786210800424
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
Minimum Qty
50
Status
Inactive
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48,150

Location search:
These alternate items can be purchased instead of 10RC10E.
Jump To:

Similar Items

Similar items are close alternatives to 10RC10E, though they may not be 100% alike.

Cross Referenced

These items are similar to 10RC10E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV1010RX 3M Electrical Products 51128587584
MV1010R 3M Electrical Products n/a
D-01-406 3M Electrical Products n/a
34170 Amprobe n/a
BA10E10 Burndy 781810026465
TP1010 Burndy 00781810710845
TP10-10 Burndy 781810710845
10-106 Gardner Bender 32076101060
T-2011-SP GC-Waldom Electronics n/a
R10-10V Greaves 00784491161500
R1010V Greaves 78449116150
83-2341 Ideal Industries 783250489879
84-2341 Ideal Industries 783250492978
44222-B10 ILSCO 783669442663
19070-0123 Molex n/a
1064 Morris 601986010641
10064 Morris 00601986100649
R12-10V-P NSi Industries 662381200488
R1210VS NSi Industries 00662381060655
R12-10V NSi Industries 662381060150
R12-10V-BULK NSi Industries 662381681270
R12-10V-S NSi Industries 662381060655
PV10-10RX-L Panduit 74983801725
PV1010RL Panduit 00074983801329
PV1010RX Panduit 07498338110
PV10-10R-L Panduit 74983801329
R4C-10 Penn-Union 785037913249
R4C10 Penn-Union 00785037913249
65-1566C Philmore n/a
65-1566 Philmore n/a
ST12A SELECTOR SWITCH n/a
ST-12A-BG SELECTOR SWITCH 661191126124
RC367 Thomas & Betts 786210819884
RC367-250 Thomas & Betts 786210819891
TV10-10R-L Thomas & Betts 786209937414
10RC10 Thomas & Betts 00786210800424
10RC10X Thomas & Betts 00786210800455
WCTR-120-4-D Thomas & Betts n/a
RC367250 Thomas & Betts 78621081989
10RC-10 Thomas & Betts 786210800424
10RC-10X Thomas & Betts 786210800455

* All prices subject to change.

Begin Live Chat