10H - 1/0 Cu Split Bolt

Blackburn Mechanical

  • $17.60 (Each)
  • $17.60 (Each)

  • $879.80 (Per 50)

  • $1,759.59 (Per 100)

  • $5,278.77 (Per 300)

In-Stock: 4 available locally (Palestine, TX) (change location)
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
10H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
10H
Description
1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200146 / 5414363074144 / 00783786200146
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Carton
$879.80 (Per 50)
Standard Packaging
$5,278.77 (Per 300)
Stock Availability
Palestine
4 (Check another store)
Nacogdoches
69
All Stores
10,705
Resources
Images
 
 
10H - Small Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
Specifications Sheets
 
 
10H - Specification Sheet
360 Images
 
 
10H - 360 Image
Attachments
 
 
10H - Specification Sheet
Other Links
 
 
10H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-19/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-19/32 in Length
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
1/0 CU SPLIT BOLT
extra long description
ABB 10H H-STRNGTH SPLITBLT CONN 1/0
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#4 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
1 CT;300 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
10H
sub brand
Blackburn
GTIN
00783786200146
UPC
783786200146
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.17 lb/EA
Weight per each
0.166
Carton
50
Package
300
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,705

Location search:

* All prices subject to change.

Begin Live Chat