M100UMED - 100W MH Med Base Universal Burn Lamp

Sylvania

  • $27.64 (Each)
  • $27.64 (Each)

  • $552.80 (Per 20)

In-Stock: 26 available locally (Bossier City, LA) (change location)
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
M100UMED
Manufacturer
Sylvania
Manufacturer's Part Number
M100/U/MED/64818
Description
100W MH Med Base Universal Burn Lamp
Enclosed Rated Medium Based 100W Universal Metal Halide Lamp
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135648182 / 00046135648182
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.64 (Each)
Standard Packaging
$552.80 (Per 20)
Stock Availability
Bossier City
26 (Check another store)
All Stores
72
Resources
Images
 
 
M100UMED - Small Image
 
M100UMED - Large Image
 
M100UMED - Large Image
Attachments
 
 
M100UMED - Specification Sheet
Tech Bulletins
 
 
M100UMED - Tech Bulletin
Other Links
 
 
M100UMED - Other
 
M100UMED - Other
 
M100UMED - Other
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
100
Wattage
100
Shape
E17
Lamp Type
M100/U/MED
Material, Color, and Finish
Color Rendering Index
65
Finish
Clear
Base Type
E26 Medium
color temperature
4000
color rendering index (cri)
65
Dimensions and Weight
Diameter
2.126 in;54 mm
Height
5.43 in;138 mm
Size
5.43
Descriptions
Description
100W MH MED BASE UNIVERSAL BURN LAMP
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4000K, 100W, Clear, E26 Medium
Additional Information
Diameter 2.126 Inch;Arc Length 0.55 Inch;Warm Up Time 3 to 4 Min
Long Description
Enclosed rated medium based 100W Universal metal halide lamp
extra long description
SYL M100UMED/64818 M100UMED 20/CS 1
Additional Information
Brightness (Lumens)
8500 lm
average life
12000 h
ANSI Ballast Code
M90/E
start type
Pulse
package quantity
20 CA
lumens
8,500
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
M100/U/MED/64818
sub brand
Metalarc(R)
GTIN
00046135648182
UPC
046135648182
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.29
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Enclosed Fixture
standard
M90/E
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:
These alternate items can be purchased instead of M100UMED.
Jump To:

Cross Referenced

These items are similar to M100UMED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12381 GE Lighting 00043168123815
MVR100UMED GE Lighting 00043168126526
MXR100UMED GE Lighting 00043168186803
64417 Osram Sylvania 00046135644177
M100UMED Osram Sylvania 00046135648182

* All prices subject to change.

Begin Live Chat