LED5R20DIM950TLR - 5W Led R20 50K Dim 450LM

Sylvania

  • $4.79 (Each)
  • $4.79 (Each)

  • $28.74 (Per 6)

In-Stock: 10 available locally (Fort Smith, AR) (change location)
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
LED5R20DIM950TLR
Manufacturer
Sylvania
Manufacturer's Part Number
LED5R20DIM950TLRP2/40790
Description
5W Led R20 50K Dim 450LM
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135407901 / 00046135407901
Weight per unit
0.19267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Standard Packaging
$28.74 (Per 6)
Stock Availability
Fort Smith
10 (Check another store)
Springdale
0
All Stores
51
Resources
Images
 
 
LED5R20DIM950TLR - Small Image
 
LED5R20DIM950TLR - Large Image
Attachments
 
 
LED5R20DIM950TLR - Specification Sheet
Tech Bulletins
 
 
LED5R20DIM950TLR - Tech Bulletin
Other Links
 
 
LED5R20DIM950TLR - Other
 
LED5R20DIM950TLR - Other
 
LED5R20DIM950TLR - Other
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
120.00
Wattage
5.00
Lamp Type
LED R20
Shape
R20
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
90
Style
R20-Shape
Dimensions and Weight
Size
2.52
Descriptions
Description
5W LED R20 50K DIM 450LM
Product Type
LED5.5R20DIM950TLRP2 12/CS 2/Sku
extra long description
SYL LED5.5R20DIM950TLRP2/40790 LED5
Long Description
LED Natural TruWave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
Additional Information
beam angle
105
Voltage
120.00 V
average life
15000
lumens
450
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED5R20DIM950TLRP2/40790
GTIN
00046135407901
UPC
046135407901
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.19267
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51