F032V41EC0 - 32W T8 48" 4100K 90 Cri

Sylvania

  • $4.75 (Each)
  • $4.75 (Each)

  • $142.50 (Per 30)

In-Stock: 216 available locally (Leesville, LA) ( change location)
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
F032V41EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/V41/ECO/22438
Description
32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135224386 / 00046135224386
Weight per unit
0.4207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Standard Packaging
$142.50 (Per 30)
Stock Availability
Leesville
216 (Check another store)
Alexandria
508
All Stores
2,750
Resources
Attachments
 
 
F032V41EC0 - Specification Sheet
Other Links
 
 
F032V41EC0 - Other
 
F032V41EC0 - Other
 
F032V41EC0 - Other
Images
 
 
F032V41EC0 - Small Image
 
F032V41EC0 - Large Image
Tech Bulletins
 
 
F032V41EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
265 mA
Lamp Type
RAPID & INSTANT START
Shape
T8
Wattage
32 W
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
90
Color Rendering Index (Cri)
90
Color Temperature
4100 k
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in;27.9 mm
Length
48 in;1219.2 mm
Descriptions
Description
32W T8 48" 4100K 90 CRI
Extra Long Description
LDV FO32V41ECO/22438 FO32V41ECO 30/
Features
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications.
Long Description
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications.
Product Type
Fluorescent Lamp
Short Description
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
Special Features
Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
Additional Information
ANSI Ballast Code
C78.81
Average Life
22500 h
Base
Medium Bipin
Brightness (Lumens)
2450 lm
Bulb Shape
T8
Bulb Type
T8
GREEN CERTIFICATION
Yes
Lumens
2450
Made In USA
yes
Package Quantity
1 CT;30 PK
Standards Met
ANSI C78.81
Start Type
Rapid Start
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/V41/ECO/22438
Sub Brand
Osram
GTIN
00046135224386
UPC
046135224386
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.4207 lb/EA
Weight per each
0.4207
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F032V41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032V41EC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat