F032841XPEC03SL - 32W T8 48" Oct XP 41K 85cri

Sylvania

  • $29.38 (Each)
  • $29.38 (Each)

  • $881.40 (Per 30)

In-Stock: 56 available locally (Texarkana, TX) (change location)
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
F032841XPEC03SL
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/841/XP/ECO3/SL/22278
Description
32W T8 48" Oct XP 41K 85cri
32W, 48" Mol, T8 Octron XP Extended Performance Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic, Safeline Shatter Resistant Coating to Help Contain Glass and Other Components Should The Lamp Break
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135222788 / 00046135222788
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.38 (Each)
Standard Packaging
$881.40 (Per 30)
Stock Availability
Texarkana
56 (Check another store)
All Stores
101
Resources
Images
 
 
F032841XPEC03SL - Small Image
 
F032841XPEC03SL - Large Image
Attachments
 
 
F032841XPEC03SL - Specification Sheet
Tech Bulletins
 
 
F032841XPEC03SL - Tech Bulletin
Other Links
 
 
F032841XPEC03SL - Other
 
F032841XPEC03SL - Other
 
F032841XPEC03SL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Wattage
32
Lamp Type
RAPID START
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Safeline
Dimensions and Weight
Length
47.78
Diameter
1
Descriptions
Description
32W T8 48" OCT XP 41K 85CRI
Product Type
FO32841XPECO3SL 30/CS 1/Sku
extra long description
SYL FO32/841/XP/ECO3/SL/22278 FO328
Long Description
32W, 48" MOL, T8 OCTRON XP Extended Performance lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC, SAFELINE shatter resistant coating to help contain glass and other components should the lamp break
Additional Information
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
lumens
2,940
average life
36000
start type
Rapid Start
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/841/XP/ECO3/SL/22278
GTIN
00046135222788
UPC
046135222788
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
56 View Store

Distribution Centers

Location Stock Available
Springdale
45 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F032841XPEC03SL.
Jump To:

Cross Referenced

These items are similar to F032841XPEC03SL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
18369 GE Lighting 00043168183697
22278 Osram Sylvania 00046135222788
22387 Osram Sylvania 00046135223877

* All prices subject to change.

Begin Live Chat