CF13ELMINI841 - 13W CFL S/B 41K 82 Cri 120V Ballast Med Base

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13ELMINI841
Manufacturer
Sylvania
Manufacturer's Part Number
CF13EL/MINI/841/29567
Description
13W CFL S/B 41K 82 Cri 120V Ballast Med Base
OBS29567 Dulux El 13W Compact Fluorescent Lamp With Integral 120V Ballast, Medium Screw Base, Color Temperature 4100K, 82 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135295676 / 00046135295676
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF13ELMINI841 - Small Image
 
CF13ELMINI841 - Large Image
MSDS Sheets
 
 
CF13ELMINI841 - MSDS Sheet
Attachments
 
 
CF13ELMINI841 - Specification Sheet
 
CF13ELMINI841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
MINI TWIST
Material, Color, and Finish
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
color rendering index (cri)
82 W
Dimensions and Weight
Diameter
1.811 in
Length
78668510441
Descriptions
Description
13W CFL S/B 41K 82 CRI 120V BALLAST MED BASE
Product Type
CF13ELMINI841 6/CS 1/Sku
Long Description
OBS29567 Dulux EL 13W compact fluorescent lamp with integral 120V ballast, medium screw base, color temperature 4100K, 82 CRI
Additional Information
average life
10000 hrs
lumens
800 W
total harmonic distortion
Ballast Dependent
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13EL/MINI/841/29567
sub brand
Dulux EL
GTIN
00046135295676
UPC
046135295676
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
1.68
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CF13ELMINI841.
Jump To:

Similar Items

Similar items are close alternatives to CF13ELMINI841, though they may not be 100% alike.

Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 H Ave...
  • Our Part #: FLE14HT32841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLE14HT3/2/841
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLE14HT32841 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to CF13ELMINI841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25183 GE Lighting 00043168251839
FLE14HT32841 GE Lighting 00043168945424
29567 Osram Sylvania 00046135295676
2890941K TCP n/a
2892741K TCP n/a

* All prices subject to change.

Begin Live Chat