FLE14HT32841 - 120V 4100K Med Base CFL Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Quick Specs
Catalog Number
FLE14HT32841
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
FLE14HT3/2/841
Description
120V 4100K Med Base CFL Lamp
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 H Average Life, 4100 K, 120 V, 14 W, 950 LM Brightness (Lumens), Non Dimmable, Instant, 4.5 In Length, 0.19 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168945424 / 00043168945424
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
FLE14HT32841 - Large Image
Attachments
 
 
FLE14HT32841 - Specification Sheet
Features
Wattage
14 W
Voltage Rating
120 V
Material, Color, and Finish
Base Type
E26 Medium Screw
Color Rendering Index
82
color temperature
4100 k
Dimensions and Weight
Length
4.5 in
Descriptions
Product Type
Compact Fluorescent Lamp
Description
120V 4100K MED BASE CFL LAMP
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 h Average Life, 4100 K, 120 V, 14 W, 950 lm Brightness (Lumens), Non Dimmable, Instant, 4.5 in Length, 0.19 lb/EA
Short Description
Compact Fluorescent Lamp, 16 W, E26 Medium Screw, 10000 h Life
Special Features
Dramatic Energy Cost Saving;Long Life
Additional Information
bulb shape
R30
average life
10000 h
Brightness (Lumens)
950 lm
start type
Instant Start
Standards Met
TCLP Compliant
package quantity
1 CT;10 STD PK
Manufacturer Information
Manufacturers Part Number
FLE14HT3/2/841
Brand
GE Current, a Daintree company
GTIN
00043168945424
UPC
043168945424
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Energy Star
yes
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available
Jasper
2 View Store

Distribution Centers

Location Stock Available
DFW RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FLE14HT32841.
Jump To:

Similar Items

Similar items are close alternatives to FLE14HT32841, though they may not be 100% alike.

A19 Led Lamp, 120 ° Beam Angle, 80, 4000 K, 800 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10DA19840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DA19/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.44)
LED10DA19840 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add
OBS29567 Dulux El 13W Compact Fluorescent Lamp With Integral 120V Ballast, Mediu...
  • Our Part #: CF13ELMINI841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF13EL/MINI/841/29567
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CF13ELMINI841 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FLE14HT32841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25183 GE Lighting 00043168251839
FLE14HT32841 GE Lighting 00043168945424
29567 Osram Sylvania 00046135295676
2890941K TCP n/a
2892741K TCP n/a

* All prices subject to change.