RFG2 - Firestop Grommet For Cables Up to 0.53" 14MM O.D.

Ez-Firestop

  • $66.05 (Each)
  • $66.05 (Each)

  • $660.50 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
RFG2
Manufacturer
Ez-Firestop
Manufacturer's Part Number
RFG2
Description
Firestop Grommet For Cables Up to 0.53" 14MM O.D.
Ez-Firestop Grommet--Two-Piece Split Cable Grommet For Single or Small Multiple Cables Up to 0.53 In. (14 MM) O.D.
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Firestopping Devices & Materia
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
46191507 - Passive firestop system
UPC/GTIN
730573250594 / 00730573250594
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.05 (Each)
Standard Packaging
$660.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
RFG2 - Video
 
RFG2 - Small Image
 
RFG2 - Large Image
Attachments
 
 
RFG2 - Specification Sheet
Other Links
 
 
RFG2 - Other
 
RFG2 - Other
Features
Shape
Cylinder
Material
Premium plenum-plastics and incorporating a soft foam fire and smoke sealing inner foam core.
Material, Color, and Finish
Color
Red
Descriptions
Description
FIRESTOP GROMMET FOR CABLES UP TO 0.53" 14MM O.D.
Product Type
Firestop Grommet For Cables Up to 0.53"
extra long description
STI RFG2 Firestop Grommet for Cable
Short Description
Grommet for Cables up to 0.53"
Long Description
EZ-Firestop Grommet--Two-piece split cable grommet for single or small multiple cables up to 0.53 in. (14 mm) O.D.
Construction
Grommets make sealing penetrations of individual and small bundles of cables through gypsum board walls a snap. Molded from premium plenum-plastics and incorporating a soft foam inner core, EZ-Firestop Grommets eliminate the need for sleeves, firestop putties & sealants.
Special Features
Professional finished appearance., Designed for 1 & 2 Hr. Fire-Rated Gypsum Board Wall assemblies., Ideal for Alarm, Security or Wireless Access Point installations., Available as a single cable or multiple cable solution., Suited for addressing single membrane or complete through-penetrations.
Additional Information
media
Yes
Opening Type
Small cable penetrations through framed wall assemblies
installation type
Snaps on, no special installation required
included
Two-piece split cable grommet for small cable penetrations up to 0.53 in. (14 mm)O.D. (Blister Pack of 10 Grommets)
Manufacturer Information
Brand
Ez-Firestop
Manufacturers Part Number
RFG2
GTIN
00730573250594
UPC
730573250594
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
EZPath Firestop Grommet
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
standard
ASTM E814, UL 1479, CAN/ULC S115
Application
Designed to permanently seal small cable penetrations through dry wall.
Temperature Rating
Less than 130
Mounting
Walls
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.