8432R - 3/4" NM L/T 800' Reel

SPX

  • $1.06 (Per Foot)
  • $1.06 (Per Foot)

  • $105.70 (Per 100 Feet)

  • $845.60 (Per 800 Feet)

In-Stock: 383 available locally (Conroe, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8432R
Manufacturer's Part Number
Description
3/4" NM L/T 800' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms
Carflex®
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843216
Weight per unit
0.2187 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.06 (Per Foot)
Reel
$845.60 (Per 800 Feet)
Stock Availability
Conroe
383 Feet (Check another store)
Houston RDC
4,000 Feet
All Stores
71,305 Feet
Resources
Images
 
 
8432R - Small Image
 
8432R - Large Image
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
Gray
Style
Type B
Descriptions
Description
3/4" NM L/T 800' REEL
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Product Type
Nonmetallic Liquid-Tight Conduit
Short Description
Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK
Similar Brands
Sealtite®
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Also Known As...
Carflex®
Additional Information
Conduit Inner Diameter
0.820 to 0.840 in
Conduit Outer Diameter
1.030 to 1.050 in
Package Quantity
100 PK
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8432R
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
14 lb
Weight per foot
0.2187
Carton
800
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 71,305 Feet

Location search:

* All prices subject to change.

Begin Live Chat