8403 - 1/2" N/M LT Straight Conn Gy

SPX

  • $3.04 (Each)
  • $3.04 (Each)

  • $75.92 (Per 25)

  • $303.66 (Per 100)

In-Stock: 230 available locally (Lancaster, TX) ( change location)
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
8403
Manufacturer's Part Number
88403
Description
1/2" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 In Diameter, 1/2 In Knockout Size, 2 In Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Water
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
-
UPC/EAN/GTIN
658746884035
Weight per unit
0.0708 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$75.92 (Per 25)
Standard Packaging
$303.66 (Per 100)
Stock Availability
Lancaster
230 (Check another store)
DFW RDC
5,587
All Stores
49,975
Resources
Images
 
 
8403 - Small Image
 
8403 - Large Image
Specifications Sheets
 
 
8403 - Specification Sheet
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
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.4 in
Length
2 in
Descriptions
Description
1/2" N/M LT STRAIGHT CONN GY
Long Description
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 1.4 in Diameter, 1/2 in Knockout Size, 2 in Length, Nylon Material, 25/100 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Water
Product Type
Nonmetallic Liquid-Tight Straight Conduit Connector
Short Description
Non-Metallic Liquid-Tight Straight Conduit Connector, 1/2 in, Nylon, Gray, 25/100 PK
Special Features
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C
Additional Information
Connection Orientation
Straight
Connection Type
Liquid-Tight
Insulated/Non-Insulated
Non-Insulated
Knockout Size
1/2 in
Package Quantity
25/100 PK
Standards Met
cULus Listed File No. E197675
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
88403
Sub Brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
5 lb
Weight per each
0.0708
Carton
25
Package
100
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49,975

Location search:
These alternate items can be purchased instead of 8403.
Jump To:

Similar Items

Similar items are close alternatives to 8403, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat