UF1 - Splice Kit U1 STD, 1.8" Conn, 8" Tube

3M

  • $72.20 (Each)
  • $72.20 (Each)

  • $433.20 (Per 6)

In-Stock: 5 available locally (Jasper, TX) (change location)
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
UF1
Manufacturer
3M
Manufacturer's Part Number
UF1SPLICEKIT
Description
Splice Kit U1 STD, 1.8" Conn, 8" Tube
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429203 / 00054007429203
Weight per unit
0.0465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.20 (Each)
Standard Packaging
$433.20 (Per 6)
Stock Availability
Jasper
5 (Check another store)
Nacogdoches
2
All Stores
114
Resources
Images
 
 
UF1 - Small Image
 
UF1 - Large Image
 
UF1 - Large Image
Specifications Sheets
 
 
UF1 - Specification Sheet
Attachments
 
 
UF1 - Specification Sheet
Other Links
 
 
UF1 - Other
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
Heat Shrink Splice, 600 V
Long Description
Heat Shrink Splice, 8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector, 600 V, 0.28 lb
Product Type
Heat Shrink Splice
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Description
SPLICE KIT U1 STD, 1.8" CONN, 8" TUBE
extra long description
3M 7000132746 3M™ Splice Kit UF
Additional Information
Kit Contents
8 Inch Heat Shrink Tube;1.8 Inch Terminal Connector
Maximum Voltage Rating
600 V
Standards Met
UL MA
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
UF1SPLICEKIT
GTIN
00054007429203
UPC
054007429203
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Packaging
Weight
0.28 lb
Weight per each
0.0465
Carton
1
Package
6
Uses, Certifications, and Standards
Application
type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UF1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UF1.

3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Requir...
  • Our Part #: 05400742920
  • Jasper Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000132746
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.20) ·
05400742920 - Minnesota Mining (3M)

Jasper Availability: In Stock

Total Availability: In Stock

Book Price

$72.20

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to UF1, though they may not be 100% alike.

Uf Splice Kit, 600 V Ac, 8 In Overall Length, 1.1 In Outside Diameter, 0 °C Oper...
  • Our Part #: 46400
  • Jasper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-400
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.15) ·
46400 - Ideal

Jasper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat