SDR2 - Scotchcode Wire Marker Tape Refill Roll SDR-2

3M

  • $5.78 (Each)
  • $5.78 (Each)

  • $57.80 (Per 10)

In-Stock: 3 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SDR2
Manufacturer
3M
Manufacturer's Part Number
SDR2
Description
Scotchcode Wire Marker Tape Refill Roll SDR-2
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093718 / 00054007093718
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Standard Packaging
$57.80 (Per 10)
Stock Availability
Tyler
3 (Check another store)
All Stores
405
Resources
Images
 
 
SDR2 - Small Image
 
SDR2 - Large Image
Attachments
 
 
SDR2 - Specification Sheet
Brochures
 
 
SDR2 - Brochure
Other Links
 
 
SDR2 - Other
 
SDR2 - Other
Descriptions
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Description
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-2
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
extra long description
3M 7000058256 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Manufacturer Information
Brand
3M
Manufacturers Part Number
SDR2
GTIN
00054007093718
UPC
054007093718
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.007
Carton
1
Package
10
These alternate items can be purchased instead of SDR2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SDR2.

Scotchcode Wire Marker Tape Refill Roll SDR-2
  • Our Part #: SER2
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.80)
SER2 - Minnesota Mining (3M)

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$5.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SDR2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SDR-2 3M Electrical Products 00054007093718
21222 Morris 00601986212229
PMDR-2 Panduit 00074983971244

* All prices subject to change.