FP3013848 - Thin-Wall Heat Shrink Tubing, 3/8 - 48", BK

3M

  • $4.23 (Each)
  • $4.23 (Each)

  • $50.76 (Per 12)

In-Stock: 2 available locally (Round Rock, TX) (change location)
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
FP3013848
Manufacturer
3M
Manufacturer's Part Number
7100007365
Description
Thin-Wall Heat Shrink Tubing, 3/8 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128595848 / 00051128595848
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.23 (Each)
Carton
$50.76 (Per 12)
Stock Availability
Round Rock
2 (Check another store)
Austin RDC
56
All Stores
1,044
Resources
Images
 
 
FP3013848 - Small Image
 
FP3013848 - Large Image
Attachments
 
 
FP3013848 - Specification Sheet
Brochures
 
 
FP3013848 - Brochure
Other Links
 
 
FP3013848 - Other
 
FP3013848 - Other
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
HEAT SHRINK THIN-WALL TUBING 3/8-48"-BLACK-12PC
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100007365 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Manufacturers Part Number
7100007365
Brand
3M
GTIN
00051128595848
UPC
051128595848
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.12
Carton
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,044

Location search:
These alternate items can be purchased instead of FP3013848.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP3013848.

Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 40...
  • Our Part #: FP3013848BLACK
  • Round Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FP0.375BK48"S
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($50.76) ·
FP3013848BLACK - Minnesota Mining (3M)

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$4.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat