CT15NT50C - Cable Tie CT15NT50-C

3M

  • $21.54 (Per 100)
  • $0.22 (Each)

  • $10.77 (Per 50)

  • $21.54 (Per 100)

  • $107.70 (Per 500)

In-Stock: 0 available locally (Natchitoches, LA) (change location)
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
CT15NT50C
Manufacturer
3M
Manufacturer's Part Number
CT15NT50-C
Description
Cable Tie CT15NT50-C
Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593073 / 00051128593073
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$10.77 (Per 50)
Standard Packaging
$107.70 (Per 500)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
12,100
Resources
Images
 
 
CT15NT50C - Small Image
 
CT15NT50C - Small Image
 
CT15NT50C - Large Image
 
CT15NT50C - Large Image
Attachments
 
 
CT15NT50C - Specification Sheet
Brochures
 
 
CT15NT50C - Brochure
Other Links
 
 
CT15NT50C - Other
 
CT15NT50C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Natural
Dimensions and Weight
Length
14.6 in;371 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 101.6 mm;4 in Bundle Diameter, Natural Color, 14.6 in;371 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.01 LB (Each) Weight, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 4 in L, 100 BG
Description
CABLE TIE CT15NT50-C
extra long description
3M 7000031859 3M™ Standard Nylon Ca
Additional Information
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Bundle Diameter
4 in;101.6 mm
Resistance Properties
Weather Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space
Made in USA
yes
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT15NT50-C
GTIN
00051128593073
UPC
051128593073
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight
0.01 LB (Each)
Weight per each
0.006
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT15NT50C.
Jump To:

Cross Referenced

These items are similar to CT15NT50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15NT50-C 3M Electrical Products 00051128593073
IT4S-C Ideal Industries 00783250574544
PLT4S-C Panduit n/a
PLT4S-C Panduit 00074983540839
17-S370N-C Qualtek n/a
TY528M Thomas & Betts 00786210805139

* All prices subject to change.

Begin Live Chat