CT15NT50C - Cable Tie CT15NT50-C, 500/Case

3M

  • $21.54 (Per 100)
  • $0.22 (Each)

  • $10.77 (Per 50)

  • $21.54 (Per 100)

  • $107.70 (Per 500)
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
CT15NT50C
Manufacturer
3M
Manufacturer's Part Number
CT15NT50C
Description
Cable Tie CT15NT50-C, 500/Case
Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593073 / 00051128593073
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$10.77 (Per 50)
Standard Packaging
$107.70 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
5,600
Resources
Images
 
 
CT15NT50C - Small Image
 
CT15NT50C - Small Image
 
CT15NT50C - Large Image
 
CT15NT50C - Large Image
Attachments
 
 
CT15NT50C - Specification Sheet
Other Links
 
 
CT15NT50C - Other
 
CT15NT50C - Other
Brochures
 
 
CT15NT50C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT15NT50C.
Jump To:

Cross Referenced

These items are similar to CT15NT50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15NT50-C 3M Electrical Products 00051128593073
IT4S-C Ideal Industries 00783250574544
PLT4S-C Panduit n/a
PLT4S-C Panduit 00074983540839
17-S370N-C Qualtek n/a
TY528M Thomas & Betts 00786210805139

* All prices subject to change.

Begin Live Chat