CT11BK50C - Cable Tie CT11BK50-C, 10/Case

3M

  • $11.01 (Per 100)
  • $0.11 (Each)

  • $11.01 (Per 100)

  • $110.10 (Per 1,000)

In-Stock: 1,600 available locally (Pryor, OK) ( change location)
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
CT11BK50C
Manufacturer
3M
Manufacturer's Part Number
CT11BK50-C
Description
Cable Tie CT11BK50-C, 10/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128593004 / 00051128593004
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$11.01 (Per 100)
Standard Packaging
$110.10 (Per 1,000)
Stock Availability
Pryor
1,600 (Check another store)
Tulsa
5,400
All Stores
40,700
Resources
Images
 
 
CT11BK50C - Small Image
 
CT11BK50C - Small Image
 
CT11BK50C - Large Image
 
CT11BK50C - Large Image
Specifications Sheets
 
 
CT11BK50C - Specification Sheet
Attachments
 
 
CT11BK50C - Specification Sheet
Brochures
 
 
CT11BK50C - Brochure
Other Links
 
 
CT11BK50C - Other
 
CT11BK50C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
11.1 in;282 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 3 in;76.2 mm Bundle Diameter, Black, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 3 in L, 100 BG
Description
CABLE TIE CT11BK50-C, 10/CASE
extra long description
3M 7000058850 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
3 in;76.2 mm
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT11BK50-C
GTIN
00051128593004
UPC
051128593004
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
General Use
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
0.436
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT11BK50C.
Jump To:

Similar Items

Similar items are close alternatives to CT11BK50C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length,...
  • Our Part #: TY526MXE
  • Pryor Availability: 100
  • Total Availability: In Stock
  • MFR Part #: TY526MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($281.30) · 10,000 ($2,813.00) ·
TY526MXE - Abb Installation Products, Inc

Pryor Availability: In Stock

Total Availability: In Stock

Book Price

$28.13

Per 100

QTY:
Each
Add
The S12-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie O...
  • MFR Part #: S12-50-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.47) · 1,000 ($114.70) ·
S1250C0 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$11.47

Per 100

QTY:
Each
Add
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 11.64 MM...
  • MFR Part #: L-11-50-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.02) ·
L11500C - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$0.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT11BK50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT11BK50-C 3M Electrical Products 00051128593004
8930 Avery n/a
L-11-50-0-C Catamount n/a
IT3S-C0 Ideal Industries 00783250574476
S12-50-C0 Panduit 00613056258143
17-S280B-C Qualtek n/a
L-11-50-0-C Thomas & Betts 00728494911007

* All prices subject to change.

Begin Live Chat