BG+B0X - Performance Plus Wire Connector B/G+Pouch, 50/PCH

3M

  • $46.49 (Per 50)
  • $0.93 (Each)

  • $46.49 (Per 50)

  • $92.97 (Per 100)

  • $464.85 (Per 500)

In-Stock: 100 available locally (Hope, AR) ( change location)
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
BG+B0X
Manufacturer
3M
Manufacturer's Part Number
BG+P0UCH
Description
Performance Plus Wire Connector B/G+Pouch, 50/PCH
Wing Wire Connector, (4) #14 Awg Conductor Size, (2) #6 Awg Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431503 / 00054007431503
Weight per unit
0.711 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.93 (Each)
Carton
$46.48 (Per 50)
Standard Packaging
$464.85 (Per 500)
Stock Availability
Hope
100 (Check another store)
Texarkana
300
All Stores
34,300
Resources
Images
 
 
BG+B0X - Small Image
 
BG+B0X - Large Image
 
BG+B0X - Large Image
 
BG+B0X - Video
Brochures
 
 
BG+B0X - Brochure
Other Links
 
 
BG+B0X - Other
Attachments
 
 
BG+B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue/Gray
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR B/G+POUCH,50/PCH
Extra Long Description
3M 7100127167 3M™ Performance Plus™
Features
B/G + covers both the large blue and gray connectors.This simplifies selection of the right connector for a wide range of wiring jobs.There's also less inventory to manage,and a better chance you'll have the connector you need to do every job.
Long Description
Wing Wire Connector, (4) #14 AWG Conductor Size, (2) #6 AWG Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 lb
Product Type
Wing Wire Connector
Short Description
Wing Wire Connector, Blue/Gray, #14 AWG 50 per pouch
Additional Information
Maximum Conductor Size
(2) #6 AWG
Maximum Operating Temperature
+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Media
Yes
Minimum Conductor Size
(4) #14 AWG
Package Quantity
500 BX
Standards Met
UL;CSA;CE
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
BG+P0UCH
GTIN
00054007431503
UPC
054007431503
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Availability
Minimum Qty
50
Packaging
Weight
0.02 lb
Weight per each
0.711
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34,300

Location search:

Greater Texarkana Area

Location Stock Available
Hope
100 View Store
Texarkana
300 View Store
These alternate items can be purchased instead of BG+B0X.
Jump To:

Similar Items

Similar items are close alternatives to BG+B0X, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat