69 - Glass Cloth Electrical Tape, Various Widths X 66'

3M

  • $42.35 (Each)
  • $42.35 (Each)

  • $1,355.20 (Per 32)

In-Stock: 32 available locally (Baytown, TX) (change location)
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
69
Manufacturer
3M
Manufacturer's Part Number
691"X66'
Description
Glass Cloth Electrical Tape, Various Widths X 66'
Electrical Tape, Silicone Adhesive Material, White, 180 LB/In Tensile Strength, 5 % Elongation At Break, +392 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
27000000 - Tools and General Machinery
UPC/GTIN
051122426599 / 00051122426599
Weight per unit
0.3844 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.35 (Each)
Standard Packaging
$1,355.20 (Per 32)
Stock Availability
Baytown
32 (Check another store)
Deer Park
13
All Stores
203
Resources
Images
 
 
69 - Small Image
 
69 - Large Image
 
69 - Large Image
Specifications Sheets
 
 
69 - Specification Sheet
Attachments
 
 
69 - Specification Sheet
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
Silicone Adhesive
Material, Color, and Finish
Background Color
White
Backing Material
Glass Cloth
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in;19 mm
Thickness
7 mil;0.177 mm
Descriptions
Product Type
Electrical Tape
Special Features
Adhesive provides an increased bond once applied in areas of high ambient temperatures
Long Description
Electrical Tape, Silicone Adhesive Material, White, 180 lb/in Tensile Strength, 5 % Elongation at Break, +392 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness
Features
Scotch(R) Glass Cloth Electrical Tape 69 is a white glass cloth tape with a high-temperature thermosetting silicone adhesive. The thermosetting adhesiveprovides an increased bond once applied in areas of high ambient temperatures. Scotch(R) Tape 69 is UL recognized for continuous use up to 200°C. Itconforms to Military Specification No. MIL-I-19166C.
Short Description
Glass Cloth Electrical Tape 69, 3/4 in x 66 ft, White
extra long description
3M 7010397206 3M™ Glass Cloth Elect
Description
GLASS CLOTH ELECTRICAL TAPE,VARIOUS WIDTHS X 66'
Additional Information
Tensile Strength
180 lb/in
Elongation at Break
5 %
Maximum Operating Temperature
+200 °C;+392 °F
Adhesive Material
Thermosetable Rubber Resin
Standards Met
MIL-I-19166C;RoHS 2011/65/EU
package quantity
1 CA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
691"X66'
GTIN
00051122426599
UPC
051122426599
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Glass Cloth
Packaging
Weight per each
0.3844
Carton
1
Package
32
Uses, Certifications, and Standards
Application
Military Specification No. Mil-I-19166C;UL Recognized Component listing for 200°C (Guide OANZ2;File E17385);CSA Accepted Component 180°C;File LR93411
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat