50 - Vinyl Corrosion Protection Tape, 2" X 100', BK

Scotchrap

  • $41.88 (Each)
  • $41.88 (Each)

  • $1,005.12 (Per 24)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
50
Manufacturer
Scotchrap
Manufacturer's Part Number
50P2X100FTK
Description
Vinyl Corrosion Protection Tape, 2" X 100', BK
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 LB/In Tensile Strength, +176 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.2 LB
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007000136 / 00054007000136
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.88 (Each)
Standard Packaging
$1,005.12 (Per 24)
Resources
Images
 
 
50 - Small Image
 
50 - Large Image
 
50 - Large Image
Attachments
 
 
50 - Specification Sheet
Brochures
 
 
50 - Brochure
Other Links
 
 
50 - Other
 
50 - Other
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Length
100 ft
Width
2 in
Thickness
10 mil
Descriptions
Product Type
Corrosion Protection Tape
Long Description
Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubber Adhesive Material, 20 lb/in Tensile Strength, +176 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.2 lb
Features
3M Scotchrap Corrosion Protection Tapes 50 (10 mils) and 51 (20 mils) are tough,polyvinyl chloride (PVC) tapes with high-tack adhesives that resist corrosion of metal piping systems above and below ground.Both tapes apply over a wide temperature range and are resistant to impact,abrasion and punctures.Coat the pipe or other metal surfaces with Scotchrap Pipe Primer before wrapping with Scotchrap 50 or 51.A quick-drying,non-sag rubber base primer that permeates metal surface pits and irregularities,preparin
Short Description
Corrosion Protection Tape, PVC, Black
Special Features
All-Weather Performance and Corrosion Resistance. Resistant to Impact and Abrasions.
extra long description
3M 7100109984 3M™ Scotchrap™ Vinyl
Description
VINYL CORROSION PROTECTION TAPE, 2" X 100', BK
Additional Information
Maximum Operating Temperature
+176 °F
Adhesive Material
Pressure Sensitive Rubber
Tensile Strength
20 lb/in
package quantity
24 RL/CA
Manufacturer Information
Brand
Scotchrap
sub brand
Scotchrap(TM)
Manufacturers Part Number
50P2X100FTK
GTIN
00054007000136
UPC
054007000136
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
All-Weather Corrosion Protection Tape
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Corrosion Protection on Conduits;Fittings and Joints
You must have an account to view stock levels
These alternate items can be purchased instead of 50.
Jump To:

Similar Items

Similar items are close alternatives to 50, though they may not be 100% alike.

Warriorwrap WW-CP-201 All-Weather Corrosion Protection Tape Is Strong Enough For...
  • Our Part #: WWCP201
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WW-CP-201
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.28)
WWCP201 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.28

Each

QTY:
Each
Add
Corrosion Tape, Black, 25 LB/In Tensile Strength, +10 °F Operating Temperature, ...
  • Our Part #: 11002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1100UP2X100FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 24 ($461.52)
11002 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.23

Each

QTY:
Each
Add
Corrosion Protection Tape, Vinyl Material, Black, PVC Backing Material, Rubber A...
  • Our Part #: EWPP102100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EWPP102100
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
EWPP102100 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

false