11002 - Temflex Vinyl Corrosion Protect Tape, 2" X 100', B

Temflex

  • $19.23 (Each)
  • $19.23 (Each)

  • $461.52 (Per 24)

In-Stock: 224 available at other locations ( find a store with stock)
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
11002
Manufacturer
Temflex
Manufacturer's Part Number
1100UP2X100FT
Description
Temflex Vinyl Corrosion Protect Tape, 2" X 100', B
Corrosion Tape, Black, 25 LB/In Tensile Strength, +10 °F Operating Temperature, +120 °F Operating Temperature, 100 FT Length, 2 In Width, 10 Mil Thickness, 1.13 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
054007090618 / 00054007090618
Weight per unit
27.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.23 (Each)
Standard Packaging
$461.52 (Per 24)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
12
All Stores
224
Resources
Images
 
 
11002 - Small Image
 
11002 - Large Image
 
11002 - Large Image
Specifications Sheets
 
 
11002 - Specification Sheet
Attachments
 
 
11002 - Specification Sheet
Brochures
 
 
11002 - Brochure
Other Links
 
 
11002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Dimensions and Weight
Length
100 ft;30.5 m
Width
2 in;50.8 mm
Thickness
10 mil;0.25 mm
Descriptions
Product Type
Corrosion Tape
Long Description
Corrosion Tape, Black, 25 lb/in Tensile Strength, +10 °F Operating Temperature, +120 °F Operating Temperature, 100 ft Length, 2 in Width, 10 mil Thickness, 1.13 lb
Features
3M(TM) Temflex(TM) Tape 1100 is a general use, 10-mil thick, printed tape with corrosion protection. This tape is designed to help protect conduits, pipes and metallic cable jackets. The tape resists abrasion, punctures and electrolytic actions that are buried above or below the ground. It withstands a wide temperature range of 10 to 120 degrees F (-12 to 49 degrees C). 3M(TM) Temflex(TM) Tape 1100 has a specially formulated, pressure-sensitive, rubber-resin adhesive that offers optimized adherence. This 1
Short Description
Corrosion Tape, PVC, Black
Special Features
General Purpose Corrosion Resistant Tape. Good Abrasion Resistance.
Description
TEMFLEX VINYL CORROSION PROTECT TAPE, 2" X 100', B
extra long description
3M 7000005813 3M™ Temflex™ Vinyl Co
Additional Information
Standards Met
RoHS 2011/65/EU Compliant
package quantity
24 RL/CA
Adhesive Material
Rubber Resin
Tensile Strength
25 lb/in
Minimum Operating Temperature
+10 °F;-12 °C
Maximum Operating Temperature
+120 °F;+49 °C
Manufacturer Information
Manufacturers Part Number
1100UP2X100FT
Brand
Temflex
sub brand
Temflex(TM)
GTIN
00054007090618
UPC
054007090618
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Rubber Insulating and Splicing
Packaging
Weight
1.13 lb
Weight per each
27.2
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Corrosion Protection on Conduits;Fittings and Joints
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 11002.
Jump To:

Similar Items

Similar items are close alternatives to 11002, though they may not be 100% alike.

Corrosion Protection Tape, Black, PVC Backing Material, Pressure Sensitive Rubbe...
  • Our Part #: 50
  • San Marcos Availability: 28
  • Total Availability: In Stock
  • MFR Part #: 50P2X100FTK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,005.12) ·
50 - Minnesota Mining (3M)

San Marcos Availability: In Stock

Total Availability: In Stock

Book Price

$41.88

Each

QTY:
Each
Add
3M™ Temflex™ Vinyl Corrosion Protection Tape 1100
  • MFR Part #: 7000132166
  • GTIN: 00054007090656
  • Manufacturer: Temflex

* All prices subject to change.

Begin Live Chat