2000 - Scotch Electricians Duct Tape, 2" X 50yd

Scotch

  • $10.89 (Each)
  • $10.89 (Each)

  • $130.68 (Per 12)

In-Stock: 23 available locally (Kenedy, TX) (change location)
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
2000
Manufacturer
Scotch
Manufacturer's Part Number
20002X50YD
Description
Scotch Electricians Duct Tape, 2" X 50yd
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007434030 / 00054007434030
Weight per unit
0.0842 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.89 (Each)
Standard Packaging
$130.68 (Per 12)
Stock Availability
Kenedy
23 (Check another store)
San Antonio RDC
42
All Stores
293
Resources
Images
 
 
2000 - Small Image
 
2000 - Large Image
 
2000 - Large Image
Attachments
 
 
2000 - Specification Sheet
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
Vinyl
Material, Color, and Finish
Background Color
Gray
Descriptions
Product Type
Conduit Mounting
Long Description
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.01 lb
Short Description
Conduit Mounting, Vinyl, Gray
extra long description
3M 7000031684 Scotch® Electricians
Description
ELECTRICIANS DUCT TAPE 2000,2" X 50YD,12/CASE
Features
Scotch® 2000 Electrician’s Duct Tape is a 6 mil water resistant duct tape with a polyvinyl chloride (PVC) backing and a rubber adhesive. Scotch 2000 is designed to be an electrician’s utility tape for holding and bundling applications.
Additional Information
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Standards Met
Ul;CSA
Manufacturer Information
Manufacturers Part Number
20002X50YD
sub brand
Scotch(R)
Brand
Scotch
GTIN
00054007434030
UPC
054007434030
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Display
Packaging
Weight
1.01 lb
Weight per each
0.0842
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Decorative Lighting;Flood Light;Patio Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2000.

Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A...
  • Our Part #: 05400743403
  • Kenedy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000031684
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.89) ·
05400743403 - Minnesota Mining (3M)

Kenedy Availability: In Stock

Total Availability: In Stock

Book Price

$10.89

Each

QTY:
Each
Add
Scotch® 2000 Electrician’S Duct Tape Is A 6 Mil Water Resistant Duct Tape With A...
  • Our Part #: 200050MMX46M
  • Kenedy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000031684
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.89) ·
200050MMX46M - Minnesota Mining (3M)

Kenedy Availability: In Stock

Total Availability: In Stock

Book Price

$10.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2000, though they may not be 100% alike.

Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 ...
  • Our Part #: 3939
  • Kenedy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3939
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 24 ($514.56) ·
3939 - Minnesota Mining (3M)

Kenedy Availability: In Stock

Total Availability: In Stock

Book Price

$21.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat