165YL4A - Temflex Vinyl Electrical Tape, Yl, 3/4" X 60'

Temflex

  • $2.82 (Each)
  • $2.82 (Each)

  • $28.20 (Per 10)

In-Stock: 10 available locally (Sulphur Springs, TX) (change location)
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
165YL4A
Manufacturer
Temflex
Manufacturer's Part Number
165YL4A
Description
Temflex Vinyl Electrical Tape, Yl, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Yellow, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
076308925772 / 00076308925772
Weight per unit
0.0186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Standard Packaging
$28.20 (Per 10)
Stock Availability
Sulphur Springs
10 (Check another store)
Tyler
11
All Stores
4,659
Resources
Images
 
 
165YL4A - Small Image
 
165YL4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, YL, 3/4" X 60'
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
extra long description
3M 7100169490 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Additional Information
Dielectric Strength
1000
Adhesive Type
Rubber
Elongation at Break
2
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165YL4A
GTIN
00076308925772
UPC
076308925772
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,659

Location search:
These alternate items can be purchased instead of 165YL4A.
Jump To:

Similar Items

Similar items are close alternatives to 165YL4A, though they may not be 100% alike.

3/4"X66'X 7MIL, GP Tape, Yellow
  • Our Part #: 461700CYLW
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-1700C-YLW
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.80) ·
461700CYLW - Ideal

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.48

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Yellow, 17 LB/In Tensile Strength, +32 °F Opera...
  • Our Part #: 1700CYLW
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1700C-3/4X66FT-YL
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($26.60) · 100 ($266.00) ·
1700CYLW - Minnesota Mining (3M)

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat