165RD4A - Temflex Vinyl Electrical Tape, RD, 3/4" X 60'

Temflex

  • $2.83 (Each)
  • $2.83 (Each)

  • $28.30 (Per 10)

In-Stock: 19 available locally (Kerrville, TX) ( change location)
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
165RD4A
Manufacturer
Temflex
Manufacturer's Part Number
165RD4A
Description
Temflex Vinyl Electrical Tape, RD, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925758 / 00076308925758
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.83 (Each)
Standard Packaging
$28.30 (Per 10)
Stock Availability
Kerrville
19 (Check another store)
San Antonio RDC
198
All Stores
7,695
Resources
Images
 
 
165RD4A - Small Image
 
165RD4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, RD, 3/4" X 60'
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
extra long description
3M 7100169492 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Additional Information
Dielectric Strength
1000
Elongation at Break
2
Adhesive Type
Rubber
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165RD4A
GTIN
00076308925758
UPC
076308925758
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,695

Location search:
These alternate items can be purchased instead of 165RD4A.
Jump To:

Similar Items

Similar items are close alternatives to 165RD4A, though they may not be 100% alike.

3/4"X66'X 7MIL, GP Tape, Red
  • MFR Part #: 46-1700C-RED
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($15.80) ·
461700CRED - Ideal

Check local availability

Total Availability: In Stock

Book Price

$1.58

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, +32 °F Operatin...
  • MFR Part #: 7010348824
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1700CRD - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
Electrical Tape, 16 Oz/In (Backing Astm D1000, Steel Astm D1000) Adhesion Streng...
  • MFR Part #: 1400C-3/4X66FT-RD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1400CRD34X60 - Minnesota Mining (3M)

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat